Shop All Architectural Columns
Ekena Millwork
Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base
Mfr # CC1007ENPCSCS
Zoro # G005059376
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 10"W x 7'H
- Capital & Base Style Standard Capital & Base
- Series Craftsman Classic
- Taper Style Non-Tapered
- Design Smooth
Product Information
- Brand Ekena Millwork
- MFR # CC1007ENPCSCS
- Zoro # G005059376
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 10" |
Size (Width x Height) | 10"W x 7'H |
Size (Height) | 7' |
Details
Capital & Base Style | Standard Capital & Base |
Series | Craftsman Classic |
Taper Style | Non-Tapered |
Design | Smooth |
Material | PVC |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Cap & Base: 10 7/8" Width
_x000D_
Cap & Base: 10 7/8" Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 25/32" W x 83" H Clear Anodized Continuous Hinge (CFM83-SLF-HD1xSER8)
- ABUS Combination Padlock, Side, Silver (12825)
- X1 TOOLS R-152 Square O-Ring ID: 3 1/4, CS 3/32, OD 3 7/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R152x1)
- NATIONAL GUARD Weatherstrip, 86in.L, Nails (43CB-86)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0807ENPCSCS)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0808ENPCSCS)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0805ENPCSCS)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Raised Panel PVC Column, Prairie Capital & Prairie Base (CC1008ENRPRPR)
- EKENA MILLWORK 8"W x 9'H Craftsman Classic Square Non-Tapered Smooth Column (CC0809ENP)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC1205ETPSTST)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1006ETPCRCR)
- Ekena Millwork Architectural Columns