Shop All Architectural Columns
Ekena Millwork
Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base
Mfr # CC0810ENPCRCR
Zoro # G705057702
product price: $306.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$306.99
Free 30-Day Returns
Key Features
- Size (Width x Height) 8"W x 10'H
- Capital & Base Style Crown Capital & Base
- Material PVC
- Series Craftsman Classic
- Taper Style Non-Tapered
Product Information
- Brand Ekena Millwork
- MFR # CC0810ENPCRCR
- Zoro # G705057702
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 8" |
Size (Width x Height) | 8"W x 10'H |
Size (Height) | 10' |
Details
Capital & Base Style | Crown Capital & Base |
Material | PVC |
Series | Craftsman Classic |
Taper Style | Non-Tapered |
Design | Smooth |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Base: 13 5/8" Outside Width _x000D_
Cap: 13 5/8" Outisde Width _x000D_
Bottom Shaft: 8" Inside Width _x000D_
Top Shaft: 8" Inside Width
_x000D_
Base: 13 5/8" Outside Width _x000D_
Cap: 13 5/8" Outisde Width _x000D_
Bottom Shaft: 8" Inside Width _x000D_
Top Shaft: 8" Inside Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS CL5510 ELECTRONIC SMART LOCK, IN BRUSH STEEL FINISH (CDL-CL5510-BS)
- MASTER LOCK PADLOCK DBL LOCK STL 2"" (M176XDLHCCSEN)
- YALE Cylindrical Lock, AU4607LN 626 (AU4607LN 626)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C8735)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC0608ENPCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1008ENPCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1009ENPCRCR)
- EKENA MILLWORK 10"W x 8'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Standard Base (EC1008ENPSTST)
- EKENA MILLWORK 6"W x 4'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Base (EC0604ENPSTST)
- EKENA MILLWORK Fluted PVC Pilaster w/Decorative Capital & Base, 7"W x 90"H x 2"P (PILP07X090FL02-2)
- EKENA MILLWORK 7"W x 108"H x 2 1/4"D with 13 1/8" Attached Plinth, Fluted Pilaster (each) (PIL07X108X02)
- Ekena Millwork Architectural Columns