Shop All Architectural Columns
Ekena Millwork
Craftsman Classic Square Non-Tapered Recessed Panel PVC Column, Mission Capital & Mission Base
Mfr # CC1008ENMMIMI
Zoro # G405053523
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 10"W x 8'H
- Capital & Base Style Mission Capital & Base
- Series Craftsman Classic
- Material PVC
- Design Recessed Panel
Product Information
- Brand Ekena Millwork
- MFR # CC1008ENMMIMI
- Zoro # G405053523
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 10" |
Size (Width x Height) | 10"W x 8'H |
Size (Height) | 8' |
Details
Capital & Base Style | Mission Capital & Base |
Series | Craftsman Classic |
Material | PVC |
Design | Recessed Panel |
Taper Style | Non-Tapered |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Cap & Base: 6 5/8" Width
_x000D_
Cap & Base: 6 5/8" Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve PVCRYTRR260 Privacy Crys (PV.CRY.TRR.260)
- OEM OEM: NEW: 2014-2019 Jeep Cherokee / 5-Button Smart Key / PN: 68141580AF / GQ4-54T (RSK-JP-56AF)
- CODEL DOORS 36" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (3068pri1310CLET)
- USG INTERIORS 2x4 Fifth Ave Ceil Tile (220)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1007ENPCSCS)
- EKENA MILLWORK Crown Base for 8"W Square Non-Tapered Craftsman Classic Column (CC08ENBCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0810ENPCSCS)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 21,000 lbs), Non-Tapered, FLuted (EA0808ANFSGTUTU)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC0810ENPCRCR)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1605ETPCSCS)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx35-1/2"H White Birch Fluted Post (P27-3.5-WB)
- Ekena Millwork Columns & Posts