Shop All Architectural Columns
Ekena Millwork
Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base
Mfr # CC1008ENMCRCR
Zoro # G705053797
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$426.99
Free 30-Day Returns
Key Features
- Size (Width x Height) 10"W x 8'H
- Capital & Base Style Crown Capital & Base
- Material PVC
- Design Recessed Panel
- Series Craftsman Classic
Product Information
- Brand Ekena Millwork
- MFR # CC1008ENMCRCR
- Zoro # G705053797
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 10" |
Size (Width x Height) | 10"W x 8'H |
Size (Height) | 8' |
Details
Capital & Base Style | Crown Capital & Base |
Material | PVC |
Design | Recessed Panel |
Series | Craftsman Classic |
Taper Style | Non-Tapered |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Base: 15 5/8" Outside Width _x000D_
Cap: 15 5/8" Outisde Width _x000D_
Bottom Shaft: 10" Inside Width _x000D_
Top Shaft: 10" Inside Width
_x000D_
Base: 15 5/8" Outside Width _x000D_
Cap: 15 5/8" Outisde Width _x000D_
Bottom Shaft: 10" Inside Width _x000D_
Top Shaft: 10" Inside Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, #512 Stair Nosing (MC-512SN)
- MIDWEST FASTENER 3/4" x 7/8" Nylon Plastic Shallow Snap Bushings 15PK (66404)
- COPPER CREEK Colonial Knob Privacy Function, Black (CK2030BC)
- COMMAND Hooks Value Pack, w/Strips, Plastic, Small, 21Pcs/ST, Clear PK (MMM17067CLRVP)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC0808ENMCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC1208ENMCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC0810ENMCRCR)
- EKENA MILLWORK 6"W x 6'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Base (EC0606ENPSTST)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC0810ENPCRCR)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 21,000 lbs), Non-Tapered, FLuted (EA0808ANFSATUTU)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC0809ENMCRCR)
- Ekena Millwork Architectural Columns