Shop All Wall Coverings
Ekena Millwork
Cornell Flat Panel Decorative Wall Panel, 36"W x 12"H x 5/8"P
Mfr # WALP36X12X062CNL
Zoro # G304834285
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 36"W x 12"H
Product Information
- Brand Ekena Millwork
- MFR # WALP36X12X062CNL
- Zoro # G304834285
- Country of Origin United States
- Category Wall Coverings
Dimensions
Size (Width x Height) | 36"W x 12"H |
Description
Infuse your personality into your home with our contemporary wall panels for an elegant or playful point of interest. Overlay the panels on a dark wall for a bold contrast or paint the same color as the wall but with different sheen for a subtle 3D effect. Create a unique space and elevate your wall or ceiling into a work of art. The embossed design offers a touch of texture and a smooth finish that lasts a lifetime and transforms your home from floor to ceiling as soon as it's installed.
- Dimensions: 36"W x 12"H x 5/8"P
- Lightweight, easy to install on walls, ceilings, doors, furniture and more
- Modern alternative to wallpaper and other traditional wall coverings
- Interchangeable panels for unlimited design options
- Easy to cut and install with common adhesive
- Durable PVC that's waterproof and not easily dented
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: 598 Gatelatch Single Cylinder Deadbolt (KWS-598-SMT-26D)
- NU-SET Commercial Grade Privacy Lever (KINGSTON-B-26D)
- RAYMOND Die Spring, Heavy Duty, 3/4x12In (105448)
- LUCIDA SURFACES LUCIDA SURFACES, PresCore Weathered - Samples (PC-1107SMP)
- EKENA MILLWORK Large Strymon Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375STRMF)
- EKENA MILLWORK Small Cameron Decorative Fretwork Wood Wall Panels, Alder, 19 "W x 11 3/8"H x 3/8"T (WALW12X12X0375CAMAL)
- EKENA MILLWORK 9"W x 8"H Acadia Ledge Stacked Stone, StoneWall Faux Stone Siding Panel, Smokey Ridge (PNUALSR-MAT-SAMPLE)
- EKENA MILLWORK 21 5/8"W x 35 5/8"H x 5/8"P Legacy Arch Top Wall/Door Panel (PNL22X36LE-1)
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 28"W x 16"H x 5/8"P (WALP28X16X062LEG)
- EKENA MILLWORK Large Pueblo Decorative Fretwork Wood Wall Panels, Red Oak, 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375PBLRO)
- DESIGNS OF DISTINCTION 1" Single Bead Tambour - Hard Maple (12"W x 48"L) (011248104HM1)
- Ekena Millwork Wall Coverings