Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Classic Wagon Wheel Architectural Grade PVC Corbel, 1 7/8"W X 7 1/2"D X 13"H
Mfr # CORP01X07X13CW
Zoro # G704687207
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 1 7/8"W X 7 1/2"D X 13"H
- Design Wagon Wheel
Product Information
- Brand Ekena Millwork
- MFR # CORP01X07X13CW
- Zoro # G704687207
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 1 7/8"W X 7 1/2"D X 13"H |
Details
Design | Wagon Wheel |
Description
Whether it is new construction, remodeling, a historic restoration, or just adding a special touch, our PVC corbels offer a distinctive decorative element with impressive beauty. PVC offers crisp detail and durability for interior and exterior applications. Choose from authentic historical designs, popular classic profiles, or new modern silhouettes that are sure to fit any style. Custom product fabrication from photos, sketches or drawings; you dream it, we build it. PVC corbels can be used on both interior and exterior projectsDurable PVC corbels are a great no-rot alternative to wood corbels They can easily be screwed, nailed, or glued for strong, secure installations Decorative PVC corbels come in a variety of different styles and sizes We can make any custom product working from a photo, sketch, or plans. Our PVC corbels arrive primed and ready to paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 1mm Wide 1.5mm ID, PK50 (ZUSAH1X1.5)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 622)
- ZORO SELECT O-Ring, Buna N, 9mm OD, PK100 (1RJA1)
- MIDWEST FASTENER 3/8" Brass Open Eye Bolt Snap Hooks 10PK (52200)
- EKENA MILLWORK Artisan Architectural Grade PVC Corbel, 1 7/8"W X 8"D X 8"H (CORP01X08X08AR)
- EKENA MILLWORK Imperial Arts and Crafts Rough Sawn Bracket w/ Offset Brace, Western Red Cedar, 4"W x 24"D x 24"H (BKT0402X24X24IMP03RWR)
- EKENA MILLWORK Standard Diane Architectural Grade PVC Corbel, 3"W x 12"D x 12"H (CORP03X12X12DIA)
- EKENA MILLWORK 1 3/4"W x 12"D x 12"H Extra Large Olympic Wood Bracket, Rubberwood (BKTW01X12X12OLRW)
- EKENA MILLWORK 5"W x 5 3/4"D x 10"H Medium Woodruff Wood Corbel, Rubberwood (CORW05X05X10WFRW)
- EKENA MILLWORK Thorton Architectural Grade PVC Outlooker with Block Ends, 5"W X 12"D X 12"H (OUTP05X12X12THR05)
- EKENA MILLWORK Thorton Rough Sawn Craftsman Outlooker, Douglas Fir, 6"W x 20"D x 24"H (OUT06X20X24THR04RDF)
- Ekena Millwork Molding & Millwork