Shop All Gable Vents
Ekena Millwork
Cathedral Urethane Gable Vent Louver, Non-Functional, 22"W x 31"H
Mfr # GVCA22X31D
Zoro # G004788178
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Primed White
- Size (Width x Height) 22"W x 31"H
- Installation Type Non-Functional
- Frame Style Standard Frame
Product Information
- Brand Ekena Millwork
- MFR # GVCA22X31D
- Zoro # G004788178
- Country of Origin United States
- Category Gable Vents
Dimensions
Size (Width x Height) | 22"W x 31"H |
Details
Color | Primed White |
Installation Type | Non-Functional |
Frame Style | Standard Frame |
Description
Gable vents work to provide ventilation, releasing stagnant air, preventing damage from humidity, and optimizing temperature control. Gable vents are particularly useful during the summer months when hot air rises and is trapped in the attic, where it can transfer itself down through the ceiling and back into the level below, decreasing the effectiveness of air conditioning systems A gable vent is located at the attic area, commonly on the exterior wall where the two planes of a sloping roof join, forming a triangle. The gable can be any symmetrical shape, but the triangle is among the most common. Other vent shapes include rectangles, steeples, circles, and octagons. Gable vents are fitted with horizontal ventilation slats called louvers. You can add a mesh screen to be placed behind the vent. This allows air to circulate while keeping outside elements where they belong. A gable mounted ventilator helps to push air through the louvers. The ventilator removes air from the attic through the use of turbines or fans. The gable ventilator commonly requires no carpentry, as it is mounted on the interior of the wall behind the gable, however, electrical installation is required.
- One of the easiest ways to enhance the look of your home
- Comes fully primed and ready for your paint
- Lightweight product means an easy installation for you
- Impervious to weathering, water, rotting, and warping
- Able to withstand temperatures up to 140 degrees F
- Have a peace of mind with our limited lifetime warranty
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Blk Lever Latch Flush Trigger (S C2-33-35)
- PHIFER Vinyllaminated Fiberglass Privacy Screening, 72 x 100', Charcoal, 18x14 Mesh, One Roll (3003903)
- ZORO SELECT Viton O-Ring, 2mm Wide 25mm ID, PK10 (ZUSAV2X25)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CLB-F 630)
- EKENA MILLWORK Vertical Gable Vent Non-Functional Western Red Cedar Gable Vent w/Decorative Face Frame, 26"W x 22"H (GVWVE26X2202SDUWR)
- EKENA MILLWORK Half Round Gable Vent Louver, Non-Functional, 40"W x 20"H x 1 1/8"P (GVHR40D)
- EKENA MILLWORK Octagonal Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 14"W x 14"H (GVPOC14X1402SF)
- EKENA MILLWORK Round Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 24"H (GVPRO24X2401FUN)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 24"W x 30"H (GVPVE24X3003SF)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vnt: Non-Functional, w/2"W x 1-1/2"H, Brickmould Frame, 14"W x 14"H (GVPVE14X1402SN)
- DWELLINGDESIGNS 18 in. W x 30 in. H Architectural Eyebrow Gable Vent Louver, Decorative (DW69061)
- Ekena Millwork Gable Vents