Shop All Ceiling Medallions
Ekena Millwork
Carved Traditional Ceiling Medallion, Cherry (Fits Canopies up to 3 3/8"), 16"OD x 1 1/8"P
Mfr # CMW16TRCH
Zoro # G604772379
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 11/8"T
- Wood Species Cherry
Product Information
- Brand Ekena Millwork
- MFR # CMW16TRCH
- Zoro # G604772379
- Country of Origin Viet Nam
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 16"OD |
Details
Finish | Cherry |
Thickness | 11/8"T |
Wood Species | Cherry |
Description
Ideal for historical and restoration homes, our medallions add stunning dimension and texture, character, and individuality with limitless designs to match every decor style. Meld wood with a variety of finishes such as metal, fabric or ceiling panels for a relevant modern trend. Our wood medallions are exceptional when paired with matching molding and trim. Chalk paint or distressed finishes add a touch of vintage timelessness. Use them to add opulence or rustic flair to a plain ceiling around a fan, light fixture, or chandelier. They install easily with screws or nails and adhesive. You will not find a larger collection of one-of-a-kind carved wood medallions.
- Precision-carved for authentic look and feel
- Hand-sanded and ready for stain
- Can be glued, screwed, or nailed into place
- Every piece is genuinely unique with matchless detail
- A variety of wood species offering natural variation and pattern
- None like it anywhere
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE 107 to 110 Watts, 3 Lamps, Electronic Ballast (IOP-3P32-HL-N)
- VAXCEL Milano 4-1/4in Mini Pendent Satin Nickel (PD30119SN)
- SYLVANIA Linear Fluorescent Bulb, 32W, 5000K (FBO32/850XPS/6/ECO)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21359)
- EKENA MILLWORK Diamond Architectural Grade PVC Contemporary Ceiling Medallion, 40"W x 26 5/8"H x 3"ID x 14"C x 1"P (CMP40X26DD-03000)
- EKENA MILLWORK Benson Ceiling Medallion, Two Piece (Fits Canopies up to 6 1/8"), 11 1/8"OD x 6 1/8"ID x 5/8"P (CM11BN2)
- EKENA MILLWORK Charlotte Architectural Grade PVC Contemporary Ceiling Medallion, 14"OD x 3"ID x 5 1/2"C x 1"P (CMP14CE-03000)
- EKENA MILLWORK Vienna Ceiling Medallion (Fits Canopies up to 6 1/2"), 20"OD x 3 1/2"ID x 1 1/2"P (CM20VI)
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 5 1/4"), 13"OD x 3 1/2"ID x 3/4"P (CMP13BA)
- EKENA MILLWORK Federal Roped Small Ceiling Medallion (Fits Canopies up to 6"), 12 5/8"OD x 1 1/8"P (CM12FE)
- DWELLINGDESIGNS 35.5 x 31.5 x 2 x 0.87 in. Medway Ceiling Ring - 0.25 of Complete Circle (DW290563)
- Ekena Millwork Ceiling Medallions