Shop All Ceiling Medallions
Ekena Millwork
Cannes Wood Fretwork Pierced Ceiling Medallion, Walnut, 38"OD x 13"ID x 1/4"T
Mfr # CMWP38X38X0250CNWA
Zoro # G904772703
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Outside Diameter) 38"
- Thickness 1/4"T
- Wood Species Walnut
Product Information
- Brand Ekena Millwork
- MFR # CMWP38X38X0250CNWA
- Zoro # G904772703
- Country of Origin United States
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 38" |
Details
Finish | Walnut |
Thickness | 1/4"T |
Wood Species | Walnut |
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great versatile and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, ceilings and more. Our easy-to-install wood medallions can turn a fixture or ceiling fan into a work of art in no time at all. Our distinctive pierced wood medallions add instant value to your home and stand apart from everything else on the market.Clean and modern designs, expertly laser cut wood veneer over a MDF core.An artistic, complementary piece to any light fixture or use as charming wall decor Available in paint grade and 6 beautiful wood finishes to coordinate with every design style One-of-a-kind, wood finish offers exquisite warmth and detail in geometric and scroll patterns Smooth, consistent surface with beautiful grain patterns
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 30974a replacement light bulb lamp (30974A DAMAR)
- ILC Replacement for Atlantic Ultraviolet 05-6011 replacement light bulb lamp (05-6011 ATLANTIC ULTRAVIOLET)
- GE T5 Fluorescent 40Pk (F14W/T5/841)
- ACCLAIM LIGHTING Post Cross Arm, Black (335BK)
- EKENA MILLWORK Granada Ceiling Medallion (Fits Canopies up to 7 1/8"), 23 3/8"OD x 3 5/8"ID x 2 1/2"P (CM23GA)
- EKENA MILLWORK 36 1/2"OD x 30 1/4"ID x 3 1/8"W x 3/4"P Pierced Ceiling Ring (1/4 of complete circle) (CR35PI)
- EKENA MILLWORK Raymond Ceiling Medallion (Fits Canopies up to 5 3/8"), Hand-Painted Antique Copper, 18"OD x 1 1/4"P (CM18RA2ACS)
- EKENA MILLWORK Jackson Ceiling Medallion (Fits Canopies up to 13 1/2"), 32 3/4"OD x 2 1/2"P (CM32JACGS)
- EKENA MILLWORK Cosmo Architectural Grde PVC Contemporary Ceiling Medallion, Two Piece, 26"OD x 3"ID x 9 3/4"C x 1"P (CMP26CM2-03000)
- EKENA MILLWORK Benson Ceiling Medallion (Fits Canopies up to 4 1/8"), 9"OD x 4 1/8"ID x 5/8"P (CM09BNNSF)
- EKENA MILLWORK Palmetto Ceiling Medallion (Fits Canopies up to 5"), 20 7/8"OD x 3 5/8"ID x 1 5/8"P (CM20PM)
- Ekena Millwork Ceiling Medallions