Shop All Window Shutters
Ekena Millwork
Builders Edge Vinyl Shutter Sample Colors
Mfr # BESAMPLECOLORS
Zoro # G705087815
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Vinyl
- Series Builder's Edge
- Shutter Type Color Guide
Product Information
- Brand Ekena Millwork
- MFR # BESAMPLECOLORS
- Zoro # G705087815
- Country of Origin United States
- Category Window Shutters
Details
Color | Black |
Material | Vinyl |
Item | Window Shutter Sample Colors |
Series | Builder's Edge |
Shutter Type | Color Guide |
Description
We bring you all you need to enhance the exterior of your home with Builders Edge vinyl shutters. It is important to us that you shop with confidence, and the Builders Edge Vinyl Shutter Color Sampler helps you do just that. Our shutter samples are detailed with both louver and panel styles, and perfect for precise color selection and matching.
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Prime-Line® Victorian Style Keyed Mortise Glass Knob Lock Set Classic Bronze Finish, E 2497 (E 2497)
- PRIME-LINE 1-1/4 in. Steel, C-Tab Ball Bearing Roller Assembly Single Pack (D 1526)
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-5 (01-30014-5)
- ZORO SELECT O-Ring, Dash 110, EPDM, 0.1 In., PK25 (5JJV3)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X03900FG (LL1S12X03900FG)
- EKENA MILLWORK Builders Edge, TailorMade Four Board Joined (2 Batten), Board-n-Batten Shutters, BEJ4140054036 (BEJ4140054036)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700PG (LP2S14X06700PG)
- EKENA MILLWORK 12"W x 46"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV12X46UNH)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10120064036 (010120064036)
- EKENA MILLWORK Spaced Board-n-Batten Shutters w/Z-Bar, Rough Sawn Western Red Cedar, 28 7/8"W x 80"H (RBS06Z29X080RWR)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10140072078 (010140072078)
- Ekena Millwork Window Shutters