Shop All Window Shutters
Ekena Millwork
Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140075028
Mfr # 030140075028
Zoro # G405002378
product price: $96.39
/pr
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Forest Green
- Material Vinyl
- Series Builder's Edge
- Shutter Type Raised Panel
Product Information
- Brand Ekena Millwork
- MFR # 030140075028
- Zoro # G405002378
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14.75 In |
Height | 75 In |
Details
Color | Forest Green |
Material | Vinyl |
Item | Window Shutter |
Series | Builder's Edge |
Shutter Type | Raised Panel |
Description
Boldly designed and available in a wide range of colors, the standard raised panel shutter is an excellent choice for many styles of homes. The texture and precise construction provides the look of authentic raised double panels. Customize color, length and width for the perfect look you desire for your home. Our shutters are made of durable vinyl, one of today's most versatile exterior materials. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
- Color-matching installation hardware included. Installs in minutes
- Color is molded into the entire shutter, meaning no maintenance
- Crisp woodgrain detail provides look of authentic wood shutters
- Lengths and widths are nominal +/- 1/2"
- Popular colors for a lifetime of beauty
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Bulk Screen Spline, 0.185 in. Diameter, 250ft. 1 Roll (P 7944)
- DELTANA Satin Nickel Pivot Hinge, Holes per Leaf: 3 (PH60U15)
- PARTNERS BRAND Magnetic Tape, 2" x 33', Black, 1/Case (LH136)
- EBERHARD MANUFACTURING CO Lock Cylinder For 8400 Lock J204 (EMC 8400-60 J204)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140067028 (030140067028)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30120047028 (030120047028)
- EKENA MILLWORK Decorative Vinyl Hinge Set, 4 Hinges, 2 S-Hooks, 002 - Black (00970642002)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X04800BL (LL1S12X04800BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X02500CB (LL1S14X02500CB)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X04300RD (LP2S14X04300RD)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X07100WN (LP2S14X07100WN)
- Ekena Millwork Window Shutters