Shop All Ceiling Medallions
Ekena Millwork
Berkshire PVC Ceiling Medallion (Fits Canopies up to 5 3/4"), 13"OD x 3 1/2"ID x 3/4"P
Mfr # CMP13BECAB
Zoro # G104757548
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Outside Diameter) 13 Inches
Product Information
- Brand Ekena Millwork
- MFR # CMP13BECAB
- Zoro # G104757548
- Country of Origin United States
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 13 Inches |
Details
Finish | Metallic Antique Brass |
Description
Ceiling medallions bring your room to life by adding a unique design element that gives personality to an otherwise ordinary ceiling. With a variety of sizes to choose from, you can transform your room into a talking point or simply give a plain ceiling new life. Being made of thermoformed PVC means a lightweight and easy installation. Our PVC ceiling medallions are perfect for the everyday DIY'er with its low maintenance, easy installation, and affordable prices.
- Thermoformed PVC medallions are lightweight, durable and easy to install
- Every design available in multiple sizes and finishes
- Low maintenance, install and enjoy for years to come
- Perfect for both interior and exterior applications
- Striking design that will make a lasting impression
- Ready for the paint or finish of your choosing
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W T9 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2426)
- ILC Replacement for Kichler 5907fst replacement light bulb lamp (5907FST KICHLER)
- LITHONIA LIGHTING LED High Bay, 5000K, 24000lm, 250W, 120/277V (JHBL24000LMGLWDMVOLTGZ1050K70CRIDWHXD)
- SATCO 5.5 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21292)
- EKENA MILLWORK Berkshire Thermoformed PVC Ceiling Medallion (Fits Canopies up to 5 3/4"), 13"OD x 3 1/2"ID x 3/4"P (CMP13BE)
- EKENA MILLWORK Berkshire PVC Ceiling Medallion (Fits Canopies up to 5 3/4"), 13"OD x 3 1/2"ID x 3/4"P (CMP13BECDC)
- EKENA MILLWORK Tirana Ceiling Medallion (Fits Canopies up to 4 3/4"), 13 7/8"OD x 3 3/4"ID x 1 1/4"P (CM13TI)
- EKENA MILLWORK Jackson Ceiling Medallion (Fits Canopies up to 7 3/8"), 12 1/4"OD x 4"ID x 1 1/8"P (CM12JA)
- EKENA MILLWORK 23 3/4-in. OD x 19 3/4-in. ID x 2-in. W x 3/4-in. P Egg and Dart Ceiling Ring Kit (CRK23EG)
- EKENA MILLWORK Melonie Ceiling Medallion (Fits Canopies up to 6 3/8"), 16"OD x 3 5/8"ID x 3/4"P (CM16ML)
- EKENA MILLWORK Attica PVC Ceiling Medallion (Fits Canopies up to 6 3/4"), 19"OD x 3 1/2"ID x 1"P (CMP19ATGBW)
- Ekena Millwork Ceiling Medallions