Shop All Ceiling Medallions
Ekena Millwork
Attica Acanthus Leaf Ceiling Medallion (Fits Canopies up to 3 1/4"), 30 1/8"OD x 1 1/2"P
Mfr # CM30ATAGF
Zoro # G804758357
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # CM30ATAGF
- Zoro # G804758357
- Country of Origin United States
- Category Ceiling Medallions
Details
Finish | Hand-Painted Athenian Green |
Description
Our sturdy high-density medallions are made of the highest quality material, available for a fraction of the cost of traditional plaster or wood. Easy installation using common woodworking tools and adhesive provides a dramatic change with instant elegance and personality. Add luxury and attractiveness to an average ceiling fan, uninspiring light fixture, or get creative by mounting them on the wall with an open frame for a knockout art piece. Our broad range of truly unique designs and simple installation is sure to inspire a new project for the designer in you.
- Lightweight for quick and easy hassle-free installation
- Clear deep relief, sharp lines and a truly unique touch
- Rich intricate hand-painted detail
- Can be cut, drilled, glued or screwed with common tools
- Add value and style inexpensively
- Endless creative and design possibilities
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 250W ET18 HID Light Bulb - Mogul Base - Clear Finish (S1940)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 40W 55K E39 120-277V (CL-40W8-55K-E39)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R500 BL)
- SATCO 15 W T6 Incandescent - Clear - 2000 Hours - 90L - Candelabra Base - 145V (20)
- EKENA MILLWORK Attica Thermoformed PVC Ceiling Medallion (Fits Canopies up to 5 5/8"), 16"OD x 3 1/2"ID x 1"P (CMP16AT)
- EKENA MILLWORK Angel Ceiling Medallion, Two Piece (Fits Canopies up to 4 3/8"), 20 7/8"OD x 3 5/8"ID x 1"P (CM20AN2)
- EKENA MILLWORK 59 3/8-in. OD x 55 1/8-in. ID x 2 1/8-in. W x 7/8-in. P Milton Ceiling Ring Kit (CRK59MI)
- EKENA MILLWORK Melchor Diamond Ceiling Medallion, 67 1/4"W x 43 3/8"H x 4"ID x 2"P (CM70X43ML2)
- EKENA MILLWORK Elizabeth Wood Fretwork Pierced Ceiling Medallion, 16"W x 8"H x 4 3/8"IW x 7 5/8"IH x 1/4"T (CMWP16X08X0250EBMF)
- EKENA MILLWORK 41"OD x 34 1/4"ID x 3 3/8"W x 3/4"P Flower Ceiling Ring (1/4 of complete circle) (CR41FL)
- EKENA MILLWORK 23 3/4"OD x 19 3/4"ID x 2"W x 3/4"P Egg and Dart Ceiling Ring (1/4 of complete circle) (CR23EG)
- Ekena Millwork Ceiling Medallions