Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Athens Architectural Grade PVC Corbel, 1 7/8"W X 6"D X 6"H
Mfr # CORP01X06X06AT
Zoro # G104690241
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Athens
Product Information
- Brand Ekena Millwork
- MFR # CORP01X06X06AT
- Zoro # G104690241
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 1 7/8"W X 6"D X 6"H |
Details
Item | Corbel |
Design | Athens |
Description
Whether it is new construction, remodeling, a historic restoration, or just adding a special touch, our PVC corbels offer a distinctive decorative element with impressive beauty. PVC offers crisp detail and durability for interior and exterior applications. Choose from authentic historical designs, popular classic profiles, or new modern silhouettes that are sure to fit any style. Custom product fabrication from photos, sketches or drawings; you dream it, we build it. PVC corbels can be used on both interior and exterior projectsDurable PVC corbels are a great no-rot alternative to wood corbels They can easily be screwed, nailed, or glued for strong, secure installations Decorative PVC corbels come in a variety of different styles and sizes We can make any custom product working from a photo, sketch, or plans. Our PVC corbels arrive primed and ready to paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #3-48 Stud Clear Plastic Coarse Thread Bud Mirror Hardware 10PK (70253)
- SUPER SLIDERS HARD SLIDER 3 1/2 IN OATMEAL (4735495N)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32)
- HAGER Satin Chrome Lock 2510WTN26D (129002)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 20"D X 20"H (CORP01X20X20AT)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 7"D X 12"H (CORP01X07X12AT)
- EKENA MILLWORK 5in. W x 5in. D x 10in. H Series 2 Wide Diane Rough Cedar Woodgrain TimberThane Corbel, Primed Tan (CORUR05X05X10DIARCPR)
- EKENA MILLWORK 4"W x 22"D x 22"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X22X22THR00RWR)
- EKENA MILLWORK Standard Diane Architectural Grade PVC Corbel, 5"W x 4"D x 8"H (CORP05X04X08DIA)
- EKENA MILLWORK 6 1/2"W x 8"D x 22"H Small Jumbo Traditional Wood Corbel, Rubberwood (CORW07X08X22TRRW)
- EKENA MILLWORK 2 1/2"W x 6"D x 8"H Medium Thompson Wood Bracket, Rubberwood (BKTW02X06X08TMRW)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers