Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Artisan Architectural Grade PVC Corbel, 1 7/8"W X 8"D X 8"H
Mfr # CORP01X08X08AR
Zoro # G004687549
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Artisan
Product Information
- Brand Ekena Millwork
- MFR # CORP01X08X08AR
- Zoro # G004687549
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 1 7/8"W X 8"D X 8"H |
Details
Item | Corbel |
Design | Artisan |
Description
Whether it is new construction, remodeling, a historic restoration, or just adding a special touch, our PVC corbels offer a distinctive decorative element with impressive beauty. PVC offers crisp detail and durability for interior and exterior applications. Choose from authentic historical designs, popular classic profiles, or new modern silhouettes that are sure to fit any style. Custom product fabrication from photos, sketches or drawings; you dream it, we build it. PVC corbels can be used on both interior and exterior projectsDurable PVC corbels are a great no-rot alternative to wood corbels They can easily be screwed, nailed, or glued for strong, secure installations Decorative PVC corbels come in a variety of different styles and sizes We can make any custom product working from a photo, sketch, or plans. Our PVC corbels arrive primed and ready to paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER HINGE Hager 4936Us26D 24" (2') Extension Rod Kit Satin Chrome Finish (493626D)
- KWIKSET PB Dummy LH Lido Lock (788LL LH 3 CP)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-EDA RH AL)
- KWIKSET Kwikset: Square Pocket Door Lock / Privacy / Satin Nickel (KWS-93350-15-SQT)
- EKENA MILLWORK Artisan Architectural Grade PVC Corbel, 1 7/8"W X 7"D X 12"H (CORP01X07X12AR)
- EKENA MILLWORK Amber Architectural Grade PVC Bracket, 5/8"W X 10"D X 10"H (BKTP01X10X10AE)
- EKENA MILLWORK Olympic Arts and Crafts Rough Sawn Bracket w/ Offset Brace, Douglas Fir, 4"W x 20"D x 32"H (BKT0402X20X32OLY03RDF)
- EKENA MILLWORK Standard Merced Architectural Grade PVC Bracket with Traditional Ends, 3"W x 12"D x 12"H (BKTP03X12X12MRC01)
- EKENA MILLWORK Huntington Smooth Corbel, Douglas Fir, 3 1/2"W x 12"D x 20"H (COR04X12X20HUN00SDF)
- EKENA MILLWORK Standard Diane Architectural Grade PVC Corbel, 3"W x 12"D x 12"H (CORP03X12X12DIA)
- EKENA MILLWORK 5"W x 6 3/4"D x 14"H Large Traditional Wood Corbel, Alder (CORW05X07X14TRAL)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers