Shop All Gable Vents
Ekena Millwork
Arch Top Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 20"W x 32"H
Mfr # GVPAR20X3201FUN
Zoro # G304694537
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size (Rough Opening) 25"W x 37"H (Rough Opening: 20"W x 32"H)
- Size (Width x Height) 20"W x 32"H
- Installation Type Functional
- Frame Style Flat Trim Frame
Product Information
- Brand Ekena Millwork
- MFR # GVPAR20X3201FUN
- Zoro # G304694537
- Country of Origin United States
- Category Gable Vents
Dimensions
Frame Size (Rough Opening) | 25"W x 37"H (Rough Opening: 20"W x 32"H) |
Size (Width x Height) | 20"W x 32"H |
Details
Installation Type | Functional |
Frame Style | Flat Trim Frame |
Description
PVC gable vents are not only long-lasting, durable, and easy to install, they instantly add tremendous value and character to the exterior of a home. PVC is easy to paint to match existing trim. Our PVC gable vents offer same quality construction and great air flow as other vents. Achieve a polished, lasting look for years to come with a maintenance-free PVC gable vent.
- Will not crack, warp, or split and is impervious to the natural elements
- Multiple sizes and styles available to fit any project need
- Durable and long-lasting with minimal maintenance
- Each gable vent is hand-crafted with quality PVC material
- Same strong construction and superior airflow as wood vents
- PVC can be easily painted to match existing trim
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF5PSHK491626DM)
- DELTANA Shutter Bar/Door Latch 5/8" Lifetime Brass (SB3058CR003)
- RICHELIEU HARDWARE 12 5/8-inch (320 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP3060320900)
- IQ AMERICA DP1103A Low Proifile Wired Chrome Polished Silver Rimmed Lighted Doorbell (DP1103A)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Non-Functional, w/ 3-1/2"W x 1"P Standard Frame, 28"W x 32"H (GVPVE28X3201SN)
- EKENA MILLWORK Vertical Gable Vent Functional, Western Red Cedar Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 32"H (GVWVE24X3201SFUWR)
- EKENA MILLWORK Arch Top Surface Mount PVC Gable Vent: Functional, w/ 3-1/2"W x 1"P Standard Frame, 24"W x 24"H (GVPAR24X2401SF)
- EKENA MILLWORK Octagonal Gable Vent Functional, Western Red Cedar Gable Vent w/1" x 4" Flat Trim Frame, 14"W x 14"H (GVWOC14X1401SFUWR)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vnt: Non-Functional, w/2"W x 1-1/2"H, Brickmould Frame, 14"W x 14"H (GVPVE14X1402SN)
- EKENA MILLWORK Vertical Gable Vent Non-Functional Western Red Cedar Gable Vent w/Decorative Face Frame, 14"W x 24"H (GVWVE14X2402RDUWR)
- DWELLINGDESIGNS 16 In. W X 28 In. H Vertical Gable Vent Louver, Architecture Functional accents (DW2572356)
- Ekena Millwork Gable Vents