Shop All Window Shutters
Ekena Millwork
Americraft 4-Board Exterior Wood Joined Board-n-Batten Shutters w/ End Batten, ARW103BB414X34UNH
Mfr # ARW103BB414X34UNH
Zoro # G206224900
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Height 34"
- Material Hawaiian Mango Wood
- Shutter Type Board-n-Batten
- Series Americraft Real Wood
Product Information
- Brand Ekena Millwork
- MFR # ARW103BB414X34UNH
- Zoro # G206224900
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14" |
Height | 34" |
Details
Color | Unfinished |
Material | Hawaiian Mango Wood |
Item | Window Shutter |
Shutter Type | Board-n-Batten |
Series | Americraft Real Wood |
Shutter Design | 4 Boards |
Shutter Features | End Batten |
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draw Latch, Nonlocking, Passivated, Mounting Hole Dia.: 11/64 in (1XPE3)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK7)
- NATIONAL HARDWARE SCREW HOOK ZNC PLT1/2X4"" (N130-112)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11425166 (00011425166)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X04700MS (LP2S12X04700MS)
- EKENA MILLWORK 14.5 in. W x 43 in. H Builders Edge, Standard Size, Open Louver Shutters, 122 - Midnight Green (010140043122)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Four Board Joined Shutters, 31443010 (00031443010)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140067028 (030140067028)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800BL (LL1S14X04800BL)
- EKENA MILLWORK Lifetime Vinyl, TailorMade Two Equal Panels, Raised Panel Shutters, w/Shutter-Loks, LP2C12X05300BD (LP2C12X05300BD)
- Ekena Millwork Window Shutters