Shop All Window Shutters
Ekena Millwork
Americraft 4-Board Exterior Wood 2 Equal Panel Framed Board-n-Batten Shutters, ARW101BF414X46UNH
Mfr # ARW101BF414X46UNH
Zoro # G906184481
product price: $235.99
/pr
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Height 46"
- Material Hawaiian Mango Wood
- Shutter Type Board-n-Batten
- Shutter Design 4 Boards & 2 Equal Panel Framed
Product Information
- Brand Ekena Millwork
- MFR # ARW101BF414X46UNH
- Zoro # G906184481
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14" |
Height | 46" |
Details
Color | Unfinished |
Material | Hawaiian Mango Wood |
Item | Window Shutter |
Shutter Type | Board-n-Batten |
Shutter Design | 4 Boards & 2 Equal Panel Framed |
Series | Americraft Real Wood |
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise 45H Lock, Entry, Lever, Rose, Satin Chrome, RH (45H7AT14H626RH)
- EKENA MILLWORK Caledonia Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48CAL)
- EGEETOUCH 4th GEN Outdoor Smart Padlock, BTNFC, COMMERCIAL iOSAndroidWeb for REMOTE MASS ACCESS Mgmt, LONG (5-02202-94)
- HEXARMOR XP250, Black (16-11007)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700RD (LL1S14X06700RD)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700WH (LP2S14X06700WH)
- EKENA MILLWORK Americraft 4-Board Exterior Wood Joined Board-n-Batten Shutters w/ End Batten, ARW103BB414X34UNH (ARW103BB414X34UNH)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X06400BL (LL1S12X06400BL)
- EKENA MILLWORK Framed Board-n-Batten Shutters, Rough Sawn Western Red Cedar, 32 1/4"W x 74"H (RBF06S32X074RWR)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X06700PG (LL1S12X06700PG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500MB (LL1S14X05500MB)
- Ekena Millwork Window Shutters