Shop All Window Shutters
Ekena Millwork
Americraft 2 Equal Flat Panel Exterior Real Wood Shutters, RW101FP15X55UNH
Mfr # RW101FP15X55UNH
Zoro # G006271371
product price: $268.99
/pr
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Height 55"
- Material Hawaiian Mango Wood
- Series Americraft Real Wood
- Shutter Type Flat Panel
Product Information
- Brand Ekena Millwork
- MFR # RW101FP15X55UNH
- Zoro # G006271371
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 15" |
Height | 55" |
Details
Color | Unfinished |
Material | Hawaiian Mango Wood |
Item | Window Shutter |
Series | Americraft Real Wood |
Shutter Type | Flat Panel |
Shutter Design | 2 Equal Flat Panel |
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 115, 11/16, 0.88, PK50 (U38801.009.0068)
- EKENA MILLWORK Henrietta Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48HNR)
- PHIFER WIRE 36 in. W X 100 ft. L Charcoal Fiberglass Screen Cloth (3003379)
- MSI Urbano Warm Concrete Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK (ZOR-PT-TR-0185)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Williamsburg Double Panel Shutters, 21451008 (00021451008)
- EKENA MILLWORK Joined Board-n-Batten Shutters, Rough Sawn Western Red Cedar, 10 3/4"W x 18"H (RBJ06S11X018RWR)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X04300BL (LP2S12X04300BL)
- EKENA MILLWORK Framed Board-n-Batten Shutters w/Z-Bar, Rough Sawn Western Red Cedar, 16 1/8"W x 36"H (RBF06Z16X036RWR)
- EKENA MILLWORK Lifetime Vinyl, TailorMade Two Equal Panels, Raised Panel Shutters, w/Shutter-Loks, LP2C14X06000BL (LP2C14X06000BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X04700WN (LP2S14X04700WN)
- MR MXYZPTLK Perfect Shutters IR521539049 Premier Raised Panel Exterior Decorative Shutters; Paintable - 15 x 39 in. (IR521539049)
- Ekena Millwork Window Shutters