Shop All Wall Coverings
Ekena Millwork
94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 4W Slats, Hickory contains 11 Slats
Mfr # SWW55X94X0375HI
Zoro # G908627443
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # SWW55X94X0375HI
- Zoro # G908627443
- Country of Origin United States
- Category Wall Coverings
Dimensions
Width | 4"W Slats |
Size (Height x Thickness) | 94"H x 3/8"T |
Details
Material | Hickory |
Description
Wood slat wall panels are adaptable and can be used in a variety of home designs, such as contemporary, rustic, and mid-century modern
- Natural warmth and texture of wood adds depth and interest to a room
- The panels can be set in various patterns to suit personal preferences and stained or painted to complement the existing decor
- Wood slat wall panels are a sensible option for high-traffic areas like hallways and entryways since they are strong and can sustain normal wear and tear
- For those with basic woodworking skills, wood slat wall panels are a terrific DIY project because they are simple to install
- Considering that wood slat wall panels are composed of natural, regenerative materials, they are an environmentally beneficial option
- Wood slat wall panels are made from natural, renewable materials, making them an eco-friendly choice for those looking to reduce their carbon footprint
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 227 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A227X125)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/16 in (65101)
- EKENA MILLWORK WM105-2 - 1"H x 1"D x 144"L Quarter Round Flexible Moulding (BBDFWM105-2X144)
- PHIFER Aluminum Screening for Tiny Insects, 36 x 100', Black, 24x22 Mesh, One Roll (3036759)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 3W Slats, Maple contains 15 Slats (SWW60X94X0375MA)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Red Oak contains 22 Slats (SWW66X94X0250RO)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 3W Slats, Hickory contains 15 Slats (SWW60X94X0250HI)
- EKENA MILLWORK Large Kiowa Decorative Fretwork Wood Wall Panels, Red Oak, 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375KWARO)
- EKENA MILLWORK Extra Small Bradley Decorative Fretwork Wood Wall Panels, Wood, 12 7/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375BRDMF)
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 36"W x 18"H x 5/8"P (WALP36X18X062LEG)
- MANHATTAN COMFORT Marseille Bazaar Grey Elephant Oasis 33 ft L X 205 in W Wallpaper (BR4014-26437)
- Ekena Millwork Wall Coverings