Shop All Wall Coverings
Ekena Millwork
94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Hickory contains 42 Slats
Mfr # SWW84X94X0375HI
Zoro # G608627507
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # SWW84X94X0375HI
- Zoro # G608627507
- Country of Origin United States
- Category Wall Coverings
Dimensions
Width | 1"W Slats |
Size (Height x Thickness) | 94"H x 3/8"T |
Details
Material | Hickory |
Description
Wood slat wall panels are adaptable and can be used in a variety of home designs, such as contemporary, rustic, and mid-century modern
- Natural warmth and texture of wood adds depth and interest to a room
- The panels can be set in various patterns to suit personal preferences and stained or painted to complement the existing decor
- Wood slat wall panels are a sensible option for high-traffic areas like hallways and entryways since they are strong and can sustain normal wear and tear
- For those with basic woodworking skills, wood slat wall panels are a terrific DIY project because they are simple to install
- Considering that wood slat wall panels are composed of natural, regenerative materials, they are an environmentally beneficial option
- Wood slat wall panels are made from natural, renewable materials, making them an eco-friendly choice for those looking to reduce their carbon footprint
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 014 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL014X500)
- WRS 47" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 46-1 (01-30046-1)
- DON-JO 3" x 11" Pin Latch Protector for Outswing Doors for Rose with EBF Fasteners (PLP111EBF630)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7201KA)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Red Oak contains 42 Slats (SWW84X94X0250RO)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Maple contains 22 Slats (SWW66X94X0250MA)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 3W Slats, Maple contains 15 Slats (SWW60X94X0375MA)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 3W Slats, Hickory contains 15 Slats (SWW60X94X0250HI)
- EKENA MILLWORK Extra Small Cedar Park Decorative Fretwork Wood Wall Panels, Wood, 7 3/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375CRPMF)
- EKENA MILLWORK Extra Small Lancaster Decorative Fretwork Wood Wall Panels, Alder, 12 7/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375LANAL)
- DESIGNS OF DISTINCTION 1-1/2" Tall Bevel Slat Tambour - Walnut (12"W x 96"L) (011296207WL1)
- Ekena Millwork Wall Coverings