Shop All Wall Coverings
Ekena Millwork
94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Cherry contains 22 Slats
Mfr # SWW66X94X0250CH
Zoro # G508627508
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # SWW66X94X0250CH
- Zoro # G508627508
- Country of Origin United States
- Category Wall Coverings
Dimensions
Width | 2"W Slats |
Size (Height x Thickness) | 94"H x 1/4"T |
Details
Material | Cherry |
Description
Wood slat wall panels are adaptable and can be used in a variety of home designs, such as contemporary, rustic, and mid-century modern
- Natural warmth and texture of wood adds depth and interest to a room
- The panels can be set in various patterns to suit personal preferences and stained or painted to complement the existing decor
- Wood slat wall panels are a sensible option for high-traffic areas like hallways and entryways since they are strong and can sustain normal wear and tear
- For those with basic woodworking skills, wood slat wall panels are a terrific DIY project because they are simple to install
- Considering that wood slat wall panels are composed of natural, regenerative materials, they are an environmentally beneficial option
- Wood slat wall panels are made from natural, renewable materials, making them an eco-friendly choice for those looking to reduce their carbon footprint
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Door Guard Satin Nickel 5" (DG525U15)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7A1626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Knurled Grip in Nickel (LV100 SB GRIP-KN NI)
- MSI Carrara White Ellipsis SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0293-SAM)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Walnut contains 42 Slats (SWW84X94X0375WA)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 3W Slats, Birch contains 15 Slats (SWW60X94X0375BI)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Birch contains 22 Slats (SWW66X94X0250BI)
- EKENA MILLWORK Medium Baytown Decorative Fretwork Wood Wall Panels, Walnut, 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375BYTWA)
- EKENA MILLWORK Large Cedar Park Decorative Fretwork Wood Wall Panels, Walnut, 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375CRPWA)
- EKENA MILLWORK Extra Small Swansea Decorative Fretwork Wood Wall Panels, Hickory, 7 3/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375SWNHI)
- EKENA MILLWORK 8"W x 20"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL08X20AS-01)
- Ekena Millwork Wall Coverings