Shop All Molding and Trim
Ekena Millwork
9 1/4"W x 3/4"T x 96"L S4S Board, PVC
Mfr # S4S1X10X96SWPV
Zoro # G805061029
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # S4S1X10X96SWPV
- Zoro # G805061029
- Country of Origin United States
- Category Molding and Trim
Dimensions
Width | 9 1/4"W |
Details
Thickness | 3/4"T |
Description
PVC S4S trim is easy to clean and is ideal for bathrooms, exteriors, or anywhere moisture is a concern. It won't warp or rot, making it a premiere long-lasting moulding material. An affordable, attractive option to wood trim, this 100% PVC trim is a terrific solution. Whether you're building a new home or remodeling an existing, this trim will suit every taste and give your home a unique look all on its own. Adding moulding to your home adds value and a nice finishing touch to any space.
- Can be easily painted
- Perfect for outdoor use around doors and windows
- Cuts like wood with no special tools required
- Moisture, rot, termite and split resistant
- Cost effective
- PVC has superior nailing and gluing qualities
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Short Arm Replacement Armature (CS2595-5)
- QUIET GLIDE Satin Nickel 96" Vista Sliding Door Hardware (QG.1300.V-96.02)
- DIXON Gasket, 300 psi, 1/2 In (4P-SKIT)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (41B722T)
- EKENA MILLWORK 5 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X6X96SWPV)
- EKENA MILLWORK 2 1/2"W x 3/4"T x 96"L S4S Board, PVC (S4S1X3X96SWPV)
- EKENA MILLWORK 11 1/4"W x 5/8"T x 96"L S4S Board, PVC (S4S58X12X96SWPV)
- EKENA MILLWORK 28-in. W x 72-in. H Ashford Smooth Panel Moulding Kit Single Panel (PMLKASH28X72A)
- EKENA MILLWORK 8 3/4"W x 10 1/4"H x 1 7/8"P Traditional Plinth Block (PB08X10X01TR)
- EKENA MILLWORK 44 1/8"OD x 39"ID x 8 3/8"D, Recessed Smooth Ceiling Dome, 2 1/2"W Trim (DOME44SM)
- FASADE Outside Corner Trim Galvanized Stee, PK5 (14730)
- Ekena Millwork Molding & Millwork