Shop All Wall Coverings
Ekena Millwork
8"W x 8"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel
Mfr # PNL08X08AS-01
Zoro # G104660176
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # PNL08X08AS-01
- Zoro # G104660176
- Country of Origin China
- Category Wall Coverings
Dimensions
Size (Width x Height) | 8"W x 8"H |
Description
Save time and money with our easy to use wall panel moulding. Pair with matching crown moulding, baseboard, or door and window casing for a harmonious complete look. Polyurethane decorative wall panels come factory-primed and can easily be painted or faux finished to match doors, furniture or walls. These lightweight panels resemble their traditional wood counterparts, except these won’t warp, split or splinter making them a lasting upgrade to your home.
- Save time and money with preassembled panels
- Strong composite material, perfect for both interior or exterior applications
- Attaches easily and gives doors or walls elegant finished look
- Solid polyurethane with a similar density of pine
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Dual Head Pedestal, 42"H, Powder Coat (42-TT)
- ZORO SELECT 1 1/4 in W x 72 in H Bright Nickel Continuous Hinge (4PB31)
- RICHARDS-WILCOX 1035 Ball-Bearing Decorative Hinge – 36″ Long – Powder Coat (1035.01273SC)
- KABA ILCO KABAUNV K/L DB CYL SC KEYWAY US26D UNIV K/L & DEADBOLT CYLINDERSCHLAGE C KEYWAY 5 PIN KEYED DI (ILCO-15995SC-26D-KD)
- EKENA MILLWORK 24"W x 28"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL24X28AS-01)
- EKENA MILLWORK 20"W x 24"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL20X24AS-01)
- EKENA MILLWORK 12"W x 24"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL12X24AS-01)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Cherry contains 42 Slats (SWW84X94X0375CH)
- EKENA MILLWORK Set of Four Panels for 94 1/2"W x 32 1/4"H Lakewood Fretwork Wainscot Wall Paneling (WPKP16X01X47LWD)
- EKENA MILLWORK Small Gresham Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 11 3/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375GSHMF)
- DOBA-BNT Sausalito Taupe & Yellow Peel & Stick Wallpaper (SA2532178)
- Ekena Millwork Wall Coverings