Shop All Architectural Columns
Ekena Millwork
8" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 21,000 lbs), Non-Tapered, FLuted
Mfr # EA0808ANFSGTUTU
Zoro # G105054448
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width) 8"
- Size (Width x Height) 8" x 8'
- Size (Height) 8'
- Style Load-Bearing Installation
- Finish Textured Black
Product Information
- Brand Ekena Millwork
- MFR # EA0808ANFSGTUTU
- Zoro # G105054448
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 8" |
Size (Width x Height) | 8" x 8' |
Size (Height) | 8' |
Details
Style | Load-Bearing Installation |
Finish | Textured Black |
Taper Style | Non-Tapered |
Design | Fluted |
Material | Endura-Aluminum |
Description
Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
- Can wrap 6-1/4" Round Posts or 4-1/2" Square Posts
- Can be trimmed to exact height
- Load Bearing Capacity of 21,000 lbs.
- Virtually maintenance-free with a durable powder coat finish
- Perfect for residential and commercial applications
- Great choice to use on remodels and new construction projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 18" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (1668pri8444)
- ZORO SELECT 1 1/2 in W x 60 in H Stainless steel Continuous Hinge (2ZFR1)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Secure (1006 630)
- EKENA MILLWORK 8"W x 28"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL08X28AS-01)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1006ETPCSCS)
- EKENA MILLWORK 6"W x 4'H Craftsman Classic Square Non-Tapered Smooth Column w/ Prairie Capital & Base (EC0604ENPPRPR)
- EKENA MILLWORK 20"W x 8'H Craftsman Classic Square Tapered Smooth Column (CC2008ETP)
- EKENA MILLWORK 7"W x 90"H x 2 1/4"D with 13 1/4" Attached Plinth, Fluted Pilaster (each) (PIL07X90X02)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Crown Capital & Capital Base (CC1004ENPCRCR)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC2008ETPSTST)
- HARDWARE RESOURCES 5" Wx5"Dx35-1/2"H Rubberwood Fluted Post (P27RW)
- Ekena Millwork Columns & Posts