Shop All Architectural Columns
Ekena Millwork
8" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 21,000 lbs), Non-Tapered, FLuted
Mfr # EA0808ANFSATUTU
Zoro # G005054258
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width) 8"
- Size (Width x Height) 8" x 8'
- Size (Height) 8'
- Style Load-Bearing Installation
- Finish Gloss White
Product Information
- Brand Ekena Millwork
- MFR # EA0808ANFSATUTU
- Zoro # G005054258
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 8" |
Size (Width x Height) | 8" x 8' |
Size (Height) | 8' |
Details
Style | Load-Bearing Installation |
Finish | Gloss White |
Design | Fluted |
Material | Endura-Aluminum |
Taper Style | Non-Tapered |
Description
Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
- Can wrap 6-1/4" Round Posts or 4-1/2" Square Posts
- Can be trimmed to exact height
- Load Bearing Capacity of 21,000 lbs.
- Virtually maintenance-free with a durable powder coat finish
- Perfect for residential and commercial applications
- Great choice to use on remodels and new construction projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Backplate Pull 2-1/2 Inch (P8257-LP)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Privacy, Mech. (45H0L14H626RH)
- ZORO SELECT Full Face Aramid Flange Gasket for 6" Pipe, 1/16" Thick, #150 (BULK-FG-13)
- ELEMENTS BY HARDWARE RESOURCES 6" Overall Length Polished Chrome Edgefield Cabinet Tab Pull (A500-6PC)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1010ENPCRCR)
- EKENA MILLWORK 20"W x 8'H Craftsman Classic Square Tapered Smooth Column (CC2008ETP)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Mission Capital & Mission Base (CC1006ENPMIMI)
- EKENA MILLWORK Plain PVC Pilaster w/Decorative Capital & Base, 5"W x 82"H x 2"P (PILP05X082SM02-2)
- EKENA MILLWORK 4" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 12,000 lbs), Non-Tapered, FLuted (EA0408ENFSBTUTU)
- EKENA MILLWORK 8"W x 9'H Craftsman Classic Square Non-Tapered Smooth Column (CC0809ENP)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx35-1/2"H White Birch Sphere Turned Post (P81-WB)
- Ekena Millwork Architectural Columns