Shop All Molding and Trim
Ekena Millwork
7/8"H x 5/8"P x 94 1/2"L Bradford Smooth Panel Moulding
Mfr # PML01X01BR
Zoro # G504648217
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # PML01X01BR
- Zoro # G504648217
- Country of Origin China
- Category Molding and Trim
Description
Our beautiful panel moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. These are also commonly used for an inexpensive wainscot look.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Ch Lever Latch, Flush Trigger (S C2-32-31-3)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140051030 (030140051030)
- BLUM Blum 9" TANDEM plus 563H Full Extension Concealed Undermount Soft Close Slide, One Pair (563H2290B10)
- NATIONAL HARDWARE BARREL BOLT BLACK 4"" (N151-621)
- EKENA MILLWORK 1 3/4"H x 1 3/4"P x 2 5/8"F x 94 1/2"L Traditional Smooth Crown Moulding (MLD01X01X02TR)
- EKENA MILLWORK SAMPLE - 3"H x 3"P x 4 1/8"F x 12"L, (2 3/8" Repeat), Bradley Crown Moulding (SAMPLE-MLD03X03X04BY)
- EKENA MILLWORK 3 7/8"H x 3 7/8"P x 5 1/2"F x 94 1/2"L Dublin Traditional Smooth Crown Moulding (MLD03X03X05DU)
- EKENA MILLWORK WM956 - 4 1/4"H x 7/16"D x 144"L Chair Rail Flexible Moulding (CHAFWM956X144)
- EKENA MILLWORK 4 5/8"H x 2 7/8"P x 5 1/2"F x 94 1/2"L, (1 3/8" Repeat) Dentil Crown Moulding (MLD05X03X05DE)
- EKENA MILLWORK 2 3/4"H x 5/8"P x 96"L West Coast Casing Moulding, PVC (CAS03X01X96WCSWPV)
- M-D Flat Threshold, 36 in L, 3 in W, Hardwood, Wood Grain (11924)
- Ekena Millwork Molding & Millwork