Shop All Ceiling Medallions
Ekena Millwork
77 1/4-in. OD x 71 7/8-in. ID x 3 1/8-in. W x 3/4-in. P Dylan Ceiling Ring Kit
Mfr # CRK77DY
Zoro # G609189646
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- One-Piece or Two-Piece Single (1/4 of a Complete Circle)
- Build Type 90 (Makes a Full Circle)
Product Information
- Brand Ekena Millwork
- MFR # CRK77DY
- Zoro # G609189646
- Country of Origin United States
- Category Ceiling Medallions
Details
Description
Ceilings rings are easy-to install and instantly upgrade light fixtures and ceiling medallions. Ceiling rings are also a multi-use millwork product that can be used to create a ceiling accent, a picture frame, or an accent mirror. Installing with simply adhesive and nails, the lightweight product will highlight focal points like chandeliers and ceiling fans. They are factory primed and ready for paint or a faux finish. Accent your home today, with a beautiful and intricate ceiling ring. Sold as 4 sections to form a complete circle. Product needs to be trimmed and fitted together during installation to form a circle. Accent your ceilings with beautiful ceiling rings. Perfect addition to highlight ceiling medallions. Factory primed and ready for paint or faux finish. Can be cut, drilled, glued, or screwed
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Frost Glass Lens, 6150 (6150TBZ)
- LUMAPRO LUMAPRO 150/175 W, 1 Lamp HID Ballast Kit (1XUD8)
- LUMAPRO LUMAPRO 106 to 108 Watts, 2 or 3 Lamps, Electronic Ballast (4KGE5)
- APPLETON ELECTRIC Mercmaster Iii 150W 120208240277VAc Ballast (KPB150LMT)
- EKENA MILLWORK Attica Thermoformed PVC Ceiling Medallion (Fits Canopies up to 5"), 13"OD x 3 1/2"ID x 3/4"P (CMP13AT)
- EKENA MILLWORK Diamond Architectural Grde PVC Contemporary Ceiling Medallion, 10"W x 6 5/8"H x 3"ID x 3 1/2"C x 1"P (CMP10X6DD-03000)
- EKENA MILLWORK Bradford Ceiling Medallion, Two Piece (Fits Canopies up to 6 5/8"), 12 1/2"OD x 3 7/8"ID x 3/4"P (CM12BR2)
- EKENA MILLWORK Richmond Ceiling Medallion (Fits Canopies up to 2 5/8"), Hand-Painted Spartan Stone, 18"OD x 1 3/8"P (CM18RISSF)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 11 1/2"), 19"OD x 3 1/2"ID x 1 1/2"P (CMP19TR)
- EKENA MILLWORK Katheryn Ceiling Medallion, Two Piece (Fits Canopies up to 3 1/2"), 18 1/8"OD x 3 1/2"ID x 1 1/4"P (CM18KA2-03500)
- DWELLINGDESIGNS 17.38 in. OD x 3.75 in. ID x 1.75 in. P Architectural Accents - Hamilton Ceiling Medallion (DW2572362)
- Ekena Millwork Ceiling Medallions