Shop All Molding and Trim
Ekena Millwork
76" Bottom Width x 79 1/2" Top Width x 6"H x 1"P Traditional Crosshead
Mfr # CRH06X76
Zoro # G304656986
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Bottom Width x Top Width) 76" Bottom Width x 79 1/2" Top Width
Product Information
- Brand Ekena Millwork
- MFR # CRH06X76
- Zoro # G304656986
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Bottom Width x Top Width) | 76" Bottom Width x 79 1/2" Top Width |
Description
Remodelers, builders, and homeowners looking to enhance their next project by adding more curb appeal to the exterior of a home should consider crossheads. Crossheads are large casings that are typically placed at the top of a window, doorway or large entryway. Made of lightweight, yet durable high-density polyurethane, crossheads are easy for anyone to install. Feel free to choose from an amazing selection of sizes and style that will suit your project needs.
- Comes factory primed and ready to paint
- Easily install it with fully bonded adhesive or nails
- Perfect for exterior and interior applications
- Composed of high-density polyurethane, making it a durable yet lightweight product
- Impervious to natural elements
- Customize with keystones, pilasters and pediments for an extraordinary look
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDECO KYBA6000AWY00 7 Pin A6000 WY Keyway Key Blank (KYBA6000AWY00)
- STRYBUC EZ Split Arm Casement Operator (750-1361484)
- OEM OEM: REF: 2005-2014 Chrysler / 4-Button Remote Head Key / PN: 56040652AD / OHT692427AA (RHK-ULK007-C)
- EKENA MILLWORK 9 1/4"W x 13 3/8"H x 4"P Classic Angel Onlay, Right (ONL09X13X04AN-R)
- EKENA MILLWORK 12"H x 15 3/8"P x 19 1/4"F x 94 1/2"L Brightton Crown Moulding (MLD12X15X19BR)
- EKENA MILLWORK WM332 - 2 1/4"H x 3/4"P x 96"L Casing Moulding, PVC (WM332X96SWPV)
- EKENA MILLWORK 2 3/4"H x 3 1/8"P x 4 1/4"F x 94 1/2"L Egg & Dart Crown Moulding (MLD02X03X04EG)
- EKENA MILLWORK 8 1/2"H x 8 1/2"P x 12"F x 94 1/2"L Medway Traditional Smooth Crown Moulding (MLD08X08X12ME)
- EKENA MILLWORK Standard Foster Plinth Block With Rounded Edge, 4"W x 8"H x 1"P (PBP040X080X100FOS05)
- EKENA MILLWORK 3 1/8"H x 3 1/8"P x 4 3/8"F x 94 1/2"L Rose Crown Moulding (MLD03X03X04RO)
- EKENA MILLWORK 4"H x 2 1/4"P x 4 1/2"F x 94 1/2"L Holmdel Traditional Smooth Crown Moulding (MLD04X02X04HO)
- Ekena Millwork Molding & Millwork