Shop All Appliques & Onlays
Ekena Millwork
72"W x 14"H x 2"P Elliptical Sunburst Pediment
Mfr # PED72X14X02SB
Zoro # G104655042
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # PED72X14X02SB
- Zoro # G104655042
- Country of Origin China
- Category Appliques & Onlays
Dimensions
Size (Width x Height) | 72"W x 14"H |
Description
Pediments are the portion of the trim that is located above the pilasters, which are the column like frames on the sides of windows and doors. Directly below the pediments though, between the pediment and the pilasters, is a crosshead or breast board. The crosshead is the flatter, protruding section directly above the door. Pediments can be purchased by themselves or can come with a crosshead already attached. These Pediments are manufactured out of a high density urethane, which is made to resemble wood without the maintenance required by wood products. Urethane products will not crack, split or rot. They are usually less expensive than wood alternatives.
- Will not crack, warp, or split
- Holds up against natural elements
- Outlasts Plastics, Steel, Rubber and Aluminum
- Strong, durable material is as strong as wood
- Lightweight and easy to install
- Low Tooling cost
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 (AF242-060)
- AMERIMAX HOME PRODUCTS End Cap Gutter Left White 5In (27005)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-18DM2-162)
- ZORO SELECT Hasp, Steel, 4-1/2 In. L (4PE32)
- EKENA MILLWORK 3 7/8"OD x 5/8"P Helene Round Rosette (ROS03X03HE)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Beveled Edge, 6"W x 6"H x 1"P (ROSP060X060X100SDG03)
- EKENA MILLWORK 43 3/8"W x 13 3/4"H x 3 1/8"P Gladstone Onlay (ONL43X14X03GL)
- EKENA MILLWORK 8"W x 8"H x 3/4"D Medium Monique Corner, Maple (ONL08X08X00MOMA)
- EKENA MILLWORK Pitch Stanford Architectural Grade PVC Gable Pediment, 72"W x 12"H x 1"P (4/12) (GPP072X012X100STA)
- EKENA MILLWORK 9 1/4"W x 13 3/8"H x 4"P Classic Angel Onlay, Left (ONL09X13X04AN-L)
- EKENA MILLWORK Segment Arch W/ Flankers Sunburst Architectural Grade PVC Pediment, 30"W x 8-1/2"H x 2-1/2"P (PEDPS030X085SGF01)
- Ekena Millwork Appliques & Onlays