Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
6"W x 2"D x 10 3/8"H Edwards Smooth Bracket
Mfr # BKT06X10X02ES
Zoro # G304657242
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # BKT06X10X02ES
- Zoro # G304657242
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Details
Item | Bracket |
Description
These brackets are truly unique in design and function. Primarily used in decorative applications urethane brackets can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and holds up against the natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these corbels, you are only limited by your imagination.
- Can support up to 20lbs with proper installation
- Can be cut, drilled, glued, or screwed
- Factory primed and ready for paint or faux finish
- Can be used on the interior or exterior
- High Density urethane for maximum durability and detail
- Modeled after original historical patterns and designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASER KEY PRODUCTS LASER KEY PRODUCTS: 3D PRO X / XL / Xtreme Stylus / Calibration Bit (LKP-STYLUS)
- DEGUARD :Contemporary Square Deadbolt ORB-KW1-KA4 (DCDB01-ORB-KW1)
- HIGH 5 HOOKS High 5 Hook Grande Orange (INT H5H-G)
- STOCKCAP TAPERED PLUG-T-275-LDPE-RED, 900PK (825298)
- EKENA MILLWORK 2 1/2"W x 4"D x 6"H Small Gomez Wood Bracket, Rubberwood (BKTW02X04X06GORW)
- EKENA MILLWORK 4"W x 14"D x 14"H Merced Rough Sawn Knee Brace, Western Red Cedar (BRC04X14X14MRC00RWR)
- EKENA MILLWORK Thorton Rough Sawn Craftsman Outlooker, Douglas Fir, 6"W x 16"D x 16"H (OUT06X16X16THR04RDF)
- EKENA MILLWORK 1 3/4"W x 3"D x 6"H Mini Dearborn Wood Corbel, Rubberwood (CORW02X06X03DRRW)
- EKENA MILLWORK Imperial Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 34"D x 34"H (BKT04X34X34IMP01RDF)
- EKENA MILLWORK Athens Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08AT)
- EKENA MILLWORK Amber Architectural Grade PVC Bracket, 5/8"W X 10"D X 10"H (BKTP01X10X10AE)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers