Shop All Appliques & Onlays
Ekena Millwork
6 1/2"W x 6 1/2"H x 1"P Acanthus Square Rosette, Rubberwood
Mfr # ROS06X06ACRW
Zoro # G104658807
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height x Projection) 6 1/2"W x 6 1/2"H x 1"P
Product Information
- Brand Ekena Millwork
- MFR # ROS06X06ACRW
- Zoro # G104658807
- Country of Origin Viet Nam
- Category Appliques & Onlays
Dimensions
Size (Width x Height x Projection) | 6 1/2"W x 6 1/2"H x 1"P |
Details
Wood Species | Rubberwood |
Description
Our rosettes are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each piece is carefully carved and then sanded ready for your paint or stain. They can install simply with traditional wood glues and finishing nails.
- Hand carved for authentic look and feel
- Beautifuly designed to accent other architectural pieces
- Fully sanded and ready for your paint or stain
- Crafted after traditional styles
- Authenticity of a real wood product
- Can be used on mantels, range hoods, and more
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Knock-in Tool for CLIPTOP Blumotion Series Hinges (ZME.0710)
- M-D 31397 0.38 x 96 in. Ceramic Tile Edging (43374313970)
- SDC SDC: ELECTRIC BOLT FS 12/24VDC 628 FAIL SAFE ALUMINUM FINISH *DNR (SDC-110IV)
- CORTECH Corner Guard, Flame Retardant, White, 3"W X 48"H (CGTWH3X3)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Square Edge, 5"W x 5"H x 3/4"P (ROSP050X050X075SDG02)
- EKENA MILLWORK 16"W x 4 3/8"H x 1 1/2"P Forli Center with Scrolls Onlay (ONL16X04X01FO)
- EKENA MILLWORK Segment Arch Sunburst Architectural Grade PVC Pediment, 24"W x 7"H x 2"P (PEDPS024X070SEG01)
- EKENA MILLWORK 12 3/4"W x 9 7/8"H x 1 1/4"P Emily Swag Onlay, Right (ONL10X13X01EY-R)
- EKENA MILLWORK 28 7/8"W x 9 5/8"H x 1 3/8"P Dublin Swag Onlay (ONL29X10X01DU)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 5"W x 5"H x 1/2"P (ROSP050X050X050SDG01)
- OSBORNE WOOD PRODUCTS 6 x 6 x 1 1/2 Corinthian Half Capital in Rubberwood (paintg (7255RW)
- Ekena Millwork Appliques & Onlays