Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
6 1/2"W x 14 1/2"D x 26"H Giana Large Corbel
Mfr # COR06X14X26GI
Zoro # G004649424
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # COR06X14X26GI
- Zoro # G004649424
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Details
Item | Corbel |
Description
These corbels are truly unique in design and function. Primarily used in decorative applications urethane corbels can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and hold up to the natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these corbels, you are only limited by your imagination.
- Can support up to 20lbs with proper installation
- Can be cut, drilled, glued, or screwed
- Factory primed and ready for paint or faux finish
- Can be used on the interior or exterior
- High Density urethane for maximum durability and detail
- Modeled after original historical patterns and designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Blum 18" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, 6PK (563H4570B)
- LCN Manual LCN 1460 Surface Mounted Track Closer Interior and Exterior (1461TSTDAL)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF042-059)
- SPEC Compression Spring, Stainless Steel, PK10, C08500682000S (C08500682000S)
- EKENA MILLWORK Yorktown Rough Sawn Corbel, Douglas Fir, 6"W x 10"D x 10"H (COR06X10X10YOR00RDF)
- EKENA MILLWORK 2 1/2"W x 3 3/4"D x 6"H Mini Felix Wood Corbel, Maple (CORW02X03X06FEMA)
- EKENA MILLWORK Heath Architectural Grade PVC Corbel, 1 7/8"W X 8"D X 8"H (CORP01X08X08HE)
- EKENA MILLWORK Standard Olympic Architectural Grade PVC Corbel, 3"W x 12"D x 12"H (CORP03X12X12OLY)
- EKENA MILLWORK 2 1/4"W x 9"D x 11"H Hamilton Traditional Bracket, Rubberwood (BKT02X09X11HARW)
- EKENA MILLWORK 3 1/2"W x 18"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X18X18TRUF)
- EKENA MILLWORK Legacy Traditional Smooth Outlooker, Douglas Fir, 7 1/2"W x 30"D x 30"H (OUT08X30X30LEC01SDF)
- Ekena Millwork Molding & Millwork