Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
5"W x 5 3/4"D x 10"H Medium Woodruff Wood Corbel, Rubberwood
Mfr # CORW05X05X10WFRW
Zoro # G904649579
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 5"W x 5 3/4"D x 10"H
- Wood Species Rubberwood
Product Information
- Brand Ekena Millwork
- MFR # CORW05X05X10WFRW
- Zoro # G904649579
- Country of Origin Viet Nam
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 5"W x 5 3/4"D x 10"H |
Details
Wood Species | Rubberwood |
Description
Beautiful wood brackets and corbels are the perfect choice to give detail or support to countertops, mantels, entertainment centers, range hoods, shelving and more. Available in more than 70 styles and 250 sizes, there is a design perfect for you. Offered in a range of styles from simple, minimalist shapes to elaborate carvings in floral, organic, and acanthus motifs. Our corbels and brackets are offered in seven wood types including alder, cherry, maple, red oak, walnut, mahogany, or paint grade rubberwood. Want even more options? Check out Ekena’s line of PVC, metal or rustic wood line of brackets and corbels.
- Precision carved and available in alder, cherry, maple, red oak, walnut, mahogany, or paint grade wood
- Wood corbels and brackets arrive sanded and ready to be painted or stained
- Ideal for countertops, bars, shelves, kitchen islands, range hoods, mantels, furniture and more.
- Carved wood corbels and brackets can be used for decorative or load-bearing applications and can support up to 250lbs with proper installation.
- Most brackets and corbels have the same style in multiple sizes, ranging from 3” to 35” in height!
- Quick and easy DIY installation with wood glue and nails or screws
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 57/64" L, PK10 (C01480230880M)
- CODEL DOORS 36" x 80" Primed White Shaker Exterior Fiberglass Door (3068LHISPSFHER2033C491626DB)
- ZORO SELECT Magnetic Mount Hook, 9 lb., 1-3/8in.L (35HV71)
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC, Sprayed Brass (006-8-16AC/4-6DC)
- EKENA MILLWORK 6"W x 2"D x 10 3/8"H Edwards Smooth Bracket (BKT06X10X02ES)
- EKENA MILLWORK 3 3/8"W x 6 3/4"D x 10"H Small Lucan Wood Corbel, Alder (CORW03X07X10LUAL)
- EKENA MILLWORK Huntington Smooth Corbel w/Backplate, Western Red Cedar, 5 1/2"W x 14"D x 18"H (COR06X14X18HUN01SWR)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 24"D x 24"H (BKTP03X24X24THR01)
- EKENA MILLWORK Huntington Rough Sawn Corbel, Western Red Cedar, 4"W x 12"D x 12"H (COR04X12X12HUN00RWR)
- EKENA MILLWORK Thorton Arts and Crafts Rough Sawn Bracket w/ Offset Brace, Western Red Cedar, 4"W x 16"D x 24"H (BKT0402X16X24THR03RWR)
- EKENA MILLWORK 4 1/4"W x 8"D x 13 1/4"H Devon Grapes & Vines Corbel, Maple (COR04X08X13DEMA)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers