Shop All Architectural Columns
Ekena Millwork
5 1/8"W x 90 1/2"H x 2"P with 18" Attached Plinth, Fluted Pilaster (each)
Mfr # PIL05X90X02FL
Zoro # G004655043
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Height) 90 1/2"
- Size (Width x Height x Projection) 5 1/8"W x 90 1/2"H x 2"P
- Design Fluted
Product Information
- Brand Ekena Millwork
- MFR # PIL05X90X02FL
- Zoro # G004655043
- Country of Origin China
- Category Architectural Columns
Dimensions
Size (Width) | 5 1/8" |
Size (Height) | 90 1/2" |
Size (Width x Height x Projection) | 5 1/8"W x 90 1/2"H x 2"P |
Details
Design | Fluted |
Description
Pilasters are a type of door and window trim that provide an elegant and distinctive frame around the vertical sides of entryways. Most commonly used on front doors, architectural pilasters are often used to frame garage doors and windows as well. Pilasters were once found only on more expensive homes, but now make a great home improvement project because they have become affordable for any homeowner's budget.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Magnet-Strip, .030", 3"x50, White (40-702-0350-601)
- MSI Tuscany Beige 16 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0086)
- NATIONAL HARDWARE Spring Hinge Zinc Plated 3In (N115-055)
- MIDWEST FASTENER 1/2" Black Plastic Round Head Sheet Metal Plugs 1 12PK (75922)
- EKENA MILLWORK 7 7/8"W x 90 1/2"H x 2 1/2"P with 18" Attached Plinth, Fluted Pilaster (each) (PIL07X90X02FL)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1006ETPCRCR)
- EKENA MILLWORK Plain PVC Pilaster w/Decorative Capital & Base, 8"W x 82"H x 2"P (PILP08X082SM02-2)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0604ENPCSCS)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 21,000 lbs), Non-Tapered, FLuted (EA0808ANFSGTUTU)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1007ENPCSCS)
- HARDWARE RESOURCES 5" Wx5"Dx35-1/2"H Maple Arts & Crafts Post (P39-5MP)
- Ekena Millwork Columns & Posts