Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
4"W x 24"D x 24"H Thorton Rough Sawn Knee Brace, Western Red Cedar
Mfr # BRC04X24X24THR00RWR
Zoro # G404682649
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"W
- Finish Rough Sawn
- Wood Species Western Red Cedar
- Design Thorton
Product Information
- Brand Ekena Millwork
- MFR # BRC04X24X24THR00RWR
- Zoro # G404682649
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 24"D x 24"H |
Width | 4"W |
Details
Finish | Rough Sawn |
Wood Species | Western Red Cedar |
Item | Brace |
Design | Thorton |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERENSON Prelude Brushed Nickel Coat Hook (8012-BPN-P)
- ANVIL Roughneck Gasket, Grade E, 6 In. (0390077592)
- DESIGN HARDWARE 4.5X4.5 Ball Bearing Hinge Standard Weight Hinges, 26D Satin Chrome (DH-BB5-4.5X4.5-26D)
- PRIMELINE TOOLS Patio Door Handle Set, Diecast, 11-1/2" H (C 1045)
- EKENA MILLWORK 4"W x 10"D x 14"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X10X14THR00RWR)
- EKENA MILLWORK 4"W x 12"D x 12"H Richmond Bracket (BKT04X12X12RI)
- EKENA MILLWORK Legacy Slat Rough Sawn Outlooker, Douglas Fir, 6"W x 14"D x 22"H (OUT06X14X22LEC06RDF)
- EKENA MILLWORK 2 5/8"W x 1 3/8"D x 3 5/8"H Odessa Corbel (COR02X01X03OD)
- EKENA MILLWORK 1 3/4"W x 6 1/2"D x 9"H Small Thorton Wood Bracket, Rubberwood (BKTW01X06X09THRW)
- EKENA MILLWORK 5"W x 10"D x 18"H Extra Large Lucan Wood Corbel, Cherry (CORW05X10X18LUCH)
- EKENA MILLWORK Newport Rough Sawn Corbel, Western Red Cedar, 6"W x 8"D x 8"H (COR06X08X08NEW00RWR)
- Ekena Millwork Molding & Millwork