Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
4"W x 22"D x 26"H Traditional Rough Sawn Knee Brace, Western Red Cedar
Mfr # BRC04X22X26TRA00RWR
Zoro # G504680897
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"W
- Finish Rough Sawn
- Wood Species Western Red Cedar
- Design Traditional
Product Information
- Brand Ekena Millwork
- MFR # BRC04X22X26TRA00RWR
- Zoro # G504680897
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 22"D x 26"H |
Width | 4"W |
Details
Finish | Rough Sawn |
Wood Species | Western Red Cedar |
Design | Traditional |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLGER ADAM 310 Series Electric Strikes (310-1 (PK) 12D)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Honey Bronze Transitional Drawer Pull (BP8788128HBRZ)
- STRYBUC Torque Bar Arm (33-179)
- CODEL DOORS 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8405GL)
- EKENA MILLWORK Huntington Smooth Corbel, Douglas Fir, 3 1/2"W x 10"D x 22"H (COR04X10X22HUN00SDF)
- EKENA MILLWORK Thorton Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 14"D x 14"H (BKT04X14X14THR01RDF)
- EKENA MILLWORK Huntington Smooth Corbel, Western Red Cedar, 3 1/2"W x 10"D x 14"H (COR04X10X14HUN00SWR)
- EKENA MILLWORK 3 3/8"W x 6 3/4"D x 10"H Small Lucan Wood Corbel, Alder (CORW03X07X10LUAL)
- EKENA MILLWORK 4 3/4"W x 5"D x 10"H Traditional Recessed Corbel, Rubberwood (COR04X05X10TRRW)
- EKENA MILLWORK 7 1/4"W x 7 1/4"D x 7 1/4"H Stockport Bracket (BKT07X07X07ST)
- EKENA MILLWORK Hurley Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08HU)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers