Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
4"W x 20"D x 20"H Imperial Bracket
Mfr # BKT20X20X04IM
Zoro # G604657997
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # BKT20X20X04IM
- Zoro # G604657997
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Description
These brackets are truly unique in design and function. Primarily used in decorative applications urethane brackets can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and holds up strongly against natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these corbels, you are only limited by your imagination.
- Can support up to 20lbs with proper installation
- Can be cut, drilled, glued, or screwed
- Factory primed and ready for paint or faux finish
- Can be used on the interior or exterior
- Modeled after original historical patterns and designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 243, Viton, 0.13 In., PK5 (U38871.012.0412)
- ASPECT Aspect Stone 6X24 Charcoal Slate Backspl (A9082)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-160MB)
- GENESIS Gs06-0550Pe10-061 Gas Spring (GSS 1794UF)
- EKENA MILLWORK 4"W x 8"D x 12"H Medium Lucan Wood Corbel, Rubberwood (CORW04X08X12LURW)
- EKENA MILLWORK Athens Architectural Grade PVC Bracket, 5/8"W X 7 1/2"D X 13"H (BKTP01X07X13AT)
- EKENA MILLWORK 1 3/4"W x 4"D x 6"H Clarksville Wood Vintage Decor Bracket, Driftwood Blue (BKTWD02X04X06CVBU)
- EKENA MILLWORK Westlake Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 18"D x 26"H (BKT04X18X26WTL01RDF)
- EKENA MILLWORK Athens Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08AT)
- EKENA MILLWORK Thorton Slat Rough Sawn Bracket, Western Red Cedar, 4"W x 18"D x 22"H (BKT04X18X22THR06RWR)
- HARDWARE RESOURCES 3" Wx12"Dx12"H Alder Mission Corbel (CORH-1-ALD)
- Ekena Millwork Molding & Millwork