Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
4"W x 10"D x 18"H Thorton Rough Sawn Knee Brace, Western Red Cedar
Mfr # BRC04X10X18THR00RWR
Zoro # G704682103
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"W
- Finish Rough Sawn
- Wood Species Western Red Cedar
- Design Thorton
Product Information
- Brand Ekena Millwork
- MFR # BRC04X10X18THR00RWR
- Zoro # G704682103
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 10"D x 18"H |
Width | 4"W |
Details
Finish | Rough Sawn |
Wood Species | Western Red Cedar |
Design | Thorton |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS WRS 2-15/16" Die Cast Pivot Bar (2 Pack) (020-504-2)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-100)
- RICHELIEU 5 in 127 mm FlipDown Door Stop, Brushed Nickel (68NBV)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL460-SS)
- EKENA MILLWORK 4"W x 22"D x 22"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X22X22THR00RWR)
- EKENA MILLWORK 4"W x 36"D x 36"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X36X36THR00RWR)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 7"D X 12"H (CORP01X07X12AT)
- EKENA MILLWORK Thorton Rough Sawn Craftsman Outlooker, Douglas Fir, 6"W x 20"D x 24"H (OUT06X20X24THR04RDF)
- EKENA MILLWORK Thorton Craftsman Rough Sawn Outlooker, Western Red Cedar, 6"W x 12"D x 20"H (OUT06X12X20THR04RWR)
- EKENA MILLWORK 3"W x 5"D x 7"H Hamilton Traditional Wood Vintage Decor Bracket, Chalk Dust White (BKTWD03X05X07HAWH)
- EKENA MILLWORK 1 3/4"W x 5"D x 7 1/2"H Bedford Wood Vintage Decor Bracket, Black (BKTWD02X05X08BEBL)
- Ekena Millwork Molding & Millwork