Shop All Wall Coverings
Ekena Millwork
49"W x 24 1/2"H x 1 1/4"D Castle Rock Stacked Stone, StoneWall Faux Stone Siding Panel, Smokey Ridge
Mfr # PNU24X48CRSR
Zoro # G404660241
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # PNU24X48CRSR
- Zoro # G404660241
- Country of Origin China
- Category Wall Coverings
Details
Finish | Smokey Ridge |
Description
Requiring only construction adhesive and screws, our panels can be easily cut and installed using everyday woodworking tools. Our seamless, interlocking panels save you time and money when classic stone is the look you desire. StoneWall panels have been designed to eliminate the need for professional mason if you want to complete the project yourself quickly and easily. Being impervious to the natural elements make our products a low-maintenance, high-end upgrade. Molded from real stone and rock, the panels look and feel authentic, making impressive interior projects a snap too. Our faux siding panels are a smart investment, as they are affordable, simple to install, and add instant value to your home.
- Lightweight for quick and easy installation saves time and money
- Effortless urethane material offers minimal upkeep and lasting beauty
- Molded with realistic clarity to emulate authentic stacked stone
- Tongue and groove panels interlock for seamless design
- Perfect for both interior and exterior projects
- Durable and energy saving, adding an extra layer of insulation
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITUS & LAMA Titus & Lama LT248.0M73 170 Deg Crank Hinge Dowel (LT248.0M73)
- ILCO Ilco: 1" DUMMY - DARK BRONZE (ILCO-MDC-DU-DUMMY)
- NATIONAL GUARD 5" x 1/2" x 72" ADA Compliant Bumper Threshold (896V72)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (DHS3035U10B)
- EKENA MILLWORK Small Baytown Decorative Fretwork Wood Wall Panels, Cherry, 11 3/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375BYTCH)
- EKENA MILLWORK 12"W x 20"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL12X20AS-01)
- EKENA MILLWORK Extra Small Strymon Decorative Fretwork Wood Wall Panels, Birch, 7 3/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375STRBI)
- EKENA MILLWORK 19 5/8in. W x 19 5/8in. H Riverbank EnduraWall Decorative 3D Wall Panel, Total 32.04 Sq. Ft., 12PK (WP20X20RVGBE-CASE-12)
- EKENA MILLWORK 94H x 1T Adjustable PVC Slat Wall Panel Kit w/ 3W Slats, Unfinished contains 15 Slats (SWP60X94X1000UN)
- EKENA MILLWORK Set of Four Panels for 94 1/2"W x 32 1/4"H Lakewood Fretwork Wainscot Wall Paneling (WPKP16X01X47LWD)
- MANHATTAN COMFORT Portsmouth Exhale Green Texture 33 ft L X 205 in W Wallpaper (BR4014-26458)
- Ekena Millwork Wall Coverings