Shop All Wall Coverings
Ekena Millwork
48H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Maple contains 42 Slats
Mfr # SWW84X48X0250MA
Zoro # G008627428
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # SWW84X48X0250MA
- Zoro # G008627428
- Country of Origin United States
- Category Wall Coverings
Dimensions
Width | 1"W Slats |
Size (Height x Thickness) | 48"H x 1/4"T |
Details
Material | Maple |
Description
Wood slat wall panels are adaptable and can be used in a variety of home designs, such as contemporary, rustic, and mid-century modern
- Natural warmth and texture of wood adds depth and interest to a room
- The panels can be set in various patterns to suit personal preferences and stained or painted to complement the existing decor
- Wood slat wall panels are a sensible option for high-traffic areas like hallways and entryways since they are strong and can sustain normal wear and tear
- For those with basic woodworking skills, wood slat wall panels are a terrific DIY project because they are simple to install
- Considering that wood slat wall panels are composed of natural, regenerative materials, they are an environmentally beneficial option
- Wood slat wall panels are made from natural, renewable materials, making them an eco-friendly choice for those looking to reduce their carbon footprint
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: Round Pocket Door Lock / Passage / Satin Nickel (KWS-93340-15-RDT)
- RICHELIEU 2 716inch 62 mm Square Pocket Door Privacy Pull, Black (17SFB42)
- BLUM 0mm Screw-on Cam Adjustable Face Frame Baseplate for Cliptop Hinges (175H6000)
- HARDWARE RESOURCES 105° 1-1/4" Overlay Standard Duty Self-Close Compact Hinge with 2 Cleats and 8 mm Dowels (3394-2C)
- EKENA MILLWORK 48H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Birch contains 42 Slats (SWW84X48X0250BI)
- EKENA MILLWORK 48H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Walnut contains 42 Slats (SWW84X48X0250WA)
- EKENA MILLWORK 48H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 3W Slats, Maple contains 15 Slats (SWW60X48X0375MA)
- EKENA MILLWORK 19 5/8in. W x 19 5/8in. H Riverbank EnduraWall Decorative 3D Wall Panel, Total 32.04 Sq. Ft., 12PK (WP20X20RVGBE-CASE-12)
- EKENA MILLWORK Set of Four Panels for 94 1/2"W x 28 1/4"H Killeen Fretwork Wainscot Wall Paneling (WPKP14X01X47KLN)
- EKENA MILLWORK Large Pendleton Decorative Fretwork Wall Panels in Architectural Grade PVC, 23 3/8"W x 27 "H x 3/8"T (WALP24X24PEN)
- EKENA MILLWORK 19 5/8in. W x 19 5/8in. H Multiplex EnduraWall Decorative 3D Wall Panel Covers 2.67 Sq. Ft. (WP20X20MXECE)
- Ekena Millwork Wall Coverings