Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
4 3/4"W x 5"D x 10"H Traditional Recessed Wood Vintage Decor Corbel, Weathered Brown
Mfr # CORWD04X05X10TRBR
Zoro # G004650178
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 4 3/4"W x 5"D x 10"H
- Finish Weathered Brown
Product Information
- Brand Ekena Millwork
- MFR # CORWD04X05X10TRBR
- Zoro # G004650178
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 4 3/4"W x 5"D x 10"H |
Details
Finish | Weathered Brown |
Item | Corbel |
Description
Get an authentic vintage look for less. These corbels and brackets are hand-painted and distressed, for a true replication of antique worn corbels and brackets. Choose from a myriad of sizes, contours, colors and finishes to best fit your design ideas. These beautifully crafted corbels are versatile enough for any space in your home. Made of solid wood and lightly distressed, they add just the right touch to farmhouse, rustic or French Country style. Use as decorative bookends, tabletop decor, or decorative shelf supports.
- Hand-painted and distressed in popular colors
- Pre-finished, ready to install
- Solid hardwood corbel/bracket
- Decorative vintage style antique corbel
- Multi-use versatile support and decor
- Ready to hang with key hole hangers
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (DTS-1)
- PROWOOD 1.5 in. X 11.25 in. W X 3 ft. L Southern Yellow Pine Stair Stringer #2/BTR Grade (279712)
- OMNIA Rectangular Rose Pass Lever 2-3/8" BS T Strike Oil Rubbed Bronze 925 (925RT/238T.PA10B)
- COMPX FORT Wing-Handle Keyed Cam Lock, Keyed Different, For Material Thickness 9/16 in (MFWLT078-KD)
- EKENA MILLWORK 5 1/4"W x 3 1/4"D x 8 3/8"H Edinburgh Corbel (COR05X03X08ED)
- EKENA MILLWORK Standard Legacy Architectural Grade PVC Corbel, 3"W x 10"D x 10"H (CORP03X10X10LGY)
- EKENA MILLWORK 5in. W x 5in. D x 10in. H Series 2 Wide Diane Rough Cedar Woodgrain TimberThane Corbel, Primed Tan (CORUR05X05X10DIARCPR)
- EKENA MILLWORK Thorton Traditional Rough Sawn Bracket w/ Offset Brace, Western Red Cedar, 6"W x 20"D x 28"H (BKT0604X20X28THR01RWR)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 20"D x 20"H (BKTP03X20X20THR01)
- EKENA MILLWORK Classic Wagon Wheel Architectural Grade PVC Corbel, 1 7/8"W X 7 1/2"D X 13"H (CORP01X07X13CW)
- EKENA MILLWORK Classic Wagon Wheel Architectural Grade PVC Bracket , 5/8"W X 6 1/2"D X 11"H (BKTP01X06X11CW)
- Ekena Millwork Molding & Millwork