Shop All Appliques & Onlays
Ekena Millwork
3"W x 6 3/8"H x 7/8"P Robin Scroll Onlay, Right
Mfr # ONL03X06X01RB-R
Zoro # G104650467
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # ONL03X06X01RB-R
- Zoro # G104650467
- Country of Origin China
- Category Appliques & Onlays
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton O-Ring, 3.5mm Wide 30mm ID (ZUSAV3.5X30)
- TRIMLITE 36" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (3068pri8402RH1D6916)
- ARROW Grade 1 Regular Surface Closer, Hydraulic Tri Mount, Double Lever Arm w/ PA Bracket, Dark Bronze (DCN516 690)
- ZORO SELECT O-Ring, Dash 030, Viton, 0.07 In., PK25 (U38875.006.0162)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette With Rounded Edge, 5"W x 5"H x 1"P (ROSP050X050X100SDG04)
- EKENA MILLWORK Half Round Sunburst Architectural Grade PVC Pediment, 46"W x 23"H x 2"P (PEDPS046X230HRO01)
- EKENA MILLWORK 12"W x 10 1/2"H x 1"P Shell Center Onlay (ONL12X10X01SH)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Square Edge, 5"W x 5"H x 1"P (ROSP050X050X100SDG02)
- EKENA MILLWORK Rams Head Architectural Grade PVC Combination Pediment, 46"W x 18-3/8"H x 2-3/4"P (PEDPC046X185RHP00)
- EKENA MILLWORK 3 3/8"W x 4 1/8"H x 1/2"P Fleur de Lis Onlay (ONL03X04X01FL)
- OSBORNE WOOD PRODUCTS 3 3/4 x 3 3/4 x 7/8 Small Star Block in Rubberwood (paintgr (891875RW)
- Ekena Millwork Appliques & Onlays