Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
3"W x 5"D x 7"H Hamilton Traditional Wood Vintage Decor Bracket, Chalk Dust White
Mfr # BKTWD03X05X07HAWH
Zoro # G904657895
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 3"W x 5"D x 7"H
- Finish Chalk Dust White
Product Information
- Brand Ekena Millwork
- MFR # BKTWD03X05X07HAWH
- Zoro # G904657895
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 3"W x 5"D x 7"H |
Details
Finish | Chalk Dust White |
Description
Get an authentic vintage look for less. These corbels and brackets are hand-painted and distressed, for a true replication of antique worn corbels and brackets. Choose from a myriad of sizes, contours, colors and finishes to best fit your design ideas. These beautifully crafted corbels are versatile enough for any space in your home. Made of solid wood and lightly distressed, they add just the right touch to farmhouse, rustic or French Country style. Use as decorative bookends, tabletop decor, or decorative shelf supports.
- Hand-painted and distressed in popular colors
- Pre-finished, ready to install
- Solid hardwood corbel/bracket
- Decorative vintage style antique corbel
- Multi-use versatile support and decor
- Ready to hang with key hole hangers
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Adams Rite 8800 Series Grade 1 Electrified Surface Exit Device, Exit Only Function, (EL) (ADR-8801EL-36-24)
- ZORO SELECT O-Ring, Dash 110, Viton ETP, 0.1 In., PK5 (3CRU1)
- SCOTCH Picture Hanger, Adhesive Back Fastening (RFD7020-VPESF)
- MAG-MATE Flexible Magnet Material w/Adhesive 1/2 (MRA030X0050X100)
- EKENA MILLWORK 5"W x 5 3/4"D x 10"H Medium Jefferson Wood Vintage Decor Corbel, Chalk Dust White (CORWD05X05X10JEWH)
- EKENA MILLWORK 3 1/2"W x 12"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X12X18TRBR)
- EKENA MILLWORK 3 1/2"W x 18"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X18X18TRBR)
- EKENA MILLWORK 4"W x 36"D x 36"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X36X36THR00RWR)
- EKENA MILLWORK Brontes Architectural Grade PVC Bracket, 5/8"W X 5 1/2"D X 9"H (BKTP01X05X09BR)
- EKENA MILLWORK 4 5/8"W x 3 1/8"D x 6 1/4"H Cole Corbel (COR05X03X06CO)
- OSBORNE WOOD PRODUCTS 6 1/8 x 5 5/8 x 3 3/4 Small Bell with Basket Weave Corbel in Rubberwoo (891827RW)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers