Shop All Molding and Trim
Ekena Millwork
37" Bottom Width x 39 1/2" Top Width x 3 7/8"H x 1/4"P Stockport Crosshead
Mfr # CRH04X37ST
Zoro # G404657982
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Bottom Width x Top Width) 37" Bottom Width x 39 1/2" Top Width
Product Information
- Brand Ekena Millwork
- MFR # CRH04X37ST
- Zoro # G404657982
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Bottom Width x Top Width) | 37" Bottom Width x 39 1/2" Top Width |
Description
Remodelers, builders, and homeowners looking to enhance their next project by adding more curb appeal to the exterior of a home should consider crossheads. Crossheads are large casings that are typically placed at the top of a window, doorway or large entryway. Made of lightweight, yet durable high-density polyurethane, crossheads are easy for anyone to install. Feel free to choose from an amazing selection of sizes and style that will suit your project needs.
- Comes factory primed and ready to paint
- Easily install it with fully bonded adhesive or nails
- Perfect for exterior and interior applications
- Composed of high-density polyurethane, making it a durable yet lightweight product
- Impervious to natural elements
- Customize with keystones, pilasters and pediments for an extraordinary look
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot Bracket, Steel (2 Pack) (MP6674)
- BLUM 95 Degree Self-closing Screw On Overlay Narrow Frame Hinge (71T0550)
- BEST 2 3/16 in W x 83 1/8 in H Satin Continuous Barrel Hinges (651HDULFMCONTHINGE7'0"32DSTS)
- RAYMOND ISO D Die Spring, Med Duty, 15.87mmx32mm (304305D)
- EKENA MILLWORK 5 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X6X96SWPV)
- EKENA MILLWORK 2"H x 3/8"P x 94 1/2"L, (1/2" Repeat) Nevio Panel Moulding (PML02X00NE)
- EKENA MILLWORK 2 5/8"H x 1 1/4"P x 2 7/8"F x 94 1/2"L Ashur Leaf Crown Moulding (MLD02X01X02AS)
- EKENA MILLWORK 1"H x 3/4"P x 96"L Stop Moulding, PVC (MLD01X01X96STSWPV)
- EKENA MILLWORK 7 3/4"H x 1"P x 94 1/2"L Elsinor Fluted Frieze (MLD07X01EL)
- EKENA MILLWORK SAMPLE - 4 3/4"H x 4 7/8"P x 6 3/4"F x 12"L Andrea Rope Carved Wood Crown Moulding, Alder (SAMPLE-MLD04X04X06ADAL)
- INTEPLAST GROUP 100 Cove Moulding, 8 ft L, 1116 in W, Polystyrene, Crystal White (91000800032)
- Ekena Millwork Molding and Trim