Shop All Handrails
Ekena Millwork
33"H x 32"L Providence Reinforced Gate for 36" Rail Height
Mfr # EC32X36GATE
Zoro # G505306192
product price: $1,210.99
/ea
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # EC32X36GATE
- Zoro # G505306192
- Country of Origin United States
- Category Handrails
Dimensions
Overall Height | 33"H |
Length | 32"L |
Description
INTEX Millwork offers its customers the unique product range of a boutique millwork company with the convenience and capabilities of a large manufacturer. Their products blend the timeless appearance of natural wood with the durability to weather the elements that only an engineered material can provide, all products can be customized or standard. Because of this versatility, INTEX Millwork provides trusted solutions on each and every project, from the very basic to the most complex. The Providence Rail System combines old world architectural details with modern materials that last a lifetime. Utilizing cellular PVC for its wood appearance, along with aluminum and stainless steel for internal structural reinforcement allows the Providence Rail system to meet commercial code for up to 10 feet spans. While meeting these rigorous code requirements the aesthetic appearance of the product makes it fit any residential application. Aluminum Reinforced Gates are aluminum reinforced for exceptional stability and strength Crafted with 100% Cellular PVC, with no open cells Perfectly matches Providence rail system Completes railing systems for professional finished appearance Gate includes all hardware needed for installation
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring Ext (732-3118)
- ZORO SELECT Compress Spring, 1/2x0.022 In, PK5 (1NCG8)
- LUCKY LINE Economy Spring Snap, L 2 5/8 In, PK10 (4FCW7)
- ZORO SELECT Magnetic Hook, White, 14 Lb, 1.25 In Dia (3DXY8)
- EKENA MILLWORK 42"H x 120"L Providence Level Rail Kit w/Reinforcements, 23 Balusters & Hardware (ECLK42X120)
- EKENA MILLWORK 1 1/4"W x 1 1/4"D x 36"H Providence Square Baluster, PK 12 (BAL01X01X36SEC-12)
- EKENA MILLWORK 12'L Deluxe Straight Top Rail (For Colonial spindles), White (4407012CTR)
- EKENA MILLWORK 1 1/4"W x 1 1/4"D x 30"H Providence Square Baluster (BAL01X01X30SEC)
- EKENA MILLWORK 36"H x 72"L Providence Stair Rail Kit w/Reinforcements, 13 Balusters, Screws & Hardware (ECSK36X072)
- EKENA MILLWORK 36"H x 96"L Providence Stair Rail Kit w/Reinforcements, 18 Balusters, Screws & Hardware (ECSK36X096)
- ACROVYN Left Handrail Return, Black (HRO6CAPL108N)
- Ekena Millwork Molding & Millwork