Shop All Molding and Trim
Ekena Millwork
3 7/8"H x 1/2"P x 94 1/2"L, (1" Repeat), Swindon Chair Rail
Mfr # CHA03X01SW
Zoro # G104657527
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # CHA03X01SW
- Zoro # G104657527
- Country of Origin China
- Category Molding and Trim
Description
Our beautiful chair rail adds a decorative, historic, feel to walls, ceilings and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. These are also commonly used for an inexpensive wainscot look.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK RH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB (R1740U1U1SL23)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1226)
- BALDWIN Estate Bright Brass Cabinet Knobs (4961.030.BIN)
- LAUREY 6" Edge Pull, Polsihed Chrome (96326)
- EKENA MILLWORK 2 1/8"H x 2 1/8"P x 3"F x 94 1/2"L Egg & Dart Crown Moulding (MLD02X02X03EG)
- EKENA MILLWORK Standard Foster Plinth Block with Beveled Edge, 3"W x 6"H x 1/2"P (PBP030X060X050FOS01)
- EKENA MILLWORK 93" Bottom Width x 99 1/4" Top Width x 9"H x 1"P Traditional Crosshead (CRH09X93)
- EKENA MILLWORK WM265 - 1 1/2"H x 1/4"P x 96"L Lattice Moulding, PVC (WM265X96SWPV)
- EKENA MILLWORK 3"P x 3"H, Bedford Coupling for Moulding Profiles (MDB03X03BE)
- EKENA MILLWORK 5 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X6X96SWPV)
- M-D Md Building Products 43874 1.25 x 73 in. Pewter Wide Fluted Seam Binder (159130)
- Ekena Millwork Molding & Millwork