Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
3 3/4"W x 2 1/4"D x 5 3/4"H Bradley Corbel
Mfr # COR04X02X06BY
Zoro # G104647955
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # COR04X02X06BY
- Zoro # G104647955
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Details
Item | Corbel |
Description
These corbels are truly unique in design and function. Primarily used in decorative applications urethane corbels can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and hold up to the natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these corbels, you are only limited by your imagination.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Latches (8520R.000)
- GARLOCK Gasket, Ring, 5 In, Metal, Yellow (C000505003)
- KEYLESS FACTORY KeylessFactory:2014-2017 NISSAN ROGUE FLIP KEY 3B (RFK-NIS-767)
- BLUM Quickfix Boring Template for Hinges and Baseplates (65.7500.03)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 24"D x 24"H (BKTP03X24X24THR01)
- EKENA MILLWORK Monterey Rough Sawn Corbel w/Backplate, Douglas Fir, 6"W x 14"D x 22"H (COR06X14X22MON01RDF)
- EKENA MILLWORK Artisan Architectural Grade PVC Corbel, 1 7/8"W X 7"D X 12"H (CORP01X07X12AR)
- EKENA MILLWORK Imperial Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 34"D x 46"H (BKT04X34X46IMP01RDF)
- EKENA MILLWORK 4"W x 4 3/4"D x 8"H Small Nevio Wood Corbel, Rubberwood (CORW04X04X08NERW)
- EKENA MILLWORK 4 1/2"W x 5"D x 10"H Medium Basket Weave Corbel, Red Oak (CORW04X05X10BWRO)
- EKENA MILLWORK Thorton Block Smooth Bracket w/ Offset Brace, Douglas Fir, 3 1/2"W x 14"D x 14"H (BKT0402X14X14THR05SDF)
- Ekena Millwork Molding & Millwork