Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
3 1/2"W x 24"D x 24"H Legacy Smooth Knee Brace, Western Red Cedar
Mfr # BRC04X24X24LEC00SWR
Zoro # G304682893
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5"W
- Finish Smooth
- Wood Species Western Red Cedar
- Design Legacy
Product Information
- Brand Ekena Millwork
- MFR # BRC04X24X24LEC00SWR
- Zoro # G304682893
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 24"D x 24"H |
Width | 3.5"W |
Details
Finish | Smooth |
Wood Species | Western Red Cedar |
Item | Brace |
Design | Legacy |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x3 ZN STL TP Hinge (N140-509)
- DORMAKABA Cylindrical Locks with Keypad Trim, 5021BWL-26D-41 (5021BWL-26D-41)
- GENERIC TECH JDNRFID KeyFob Tag 125Khz Re-writable Proximity T5577 (PM-MK1447)
- NELSON SHIMS Nelson Wood Shims NW42 12 Wood Shim; 12 in. - Pack of 42 (NW42 12)
- EKENA MILLWORK 5"W x 6 3/4"D x 14"H Large Traditional Wood Corbel, Alder (CORW05X07X14TRAL)
- EKENA MILLWORK Thorton Block Smooth Bracket, Western Red Cedar, 3 1/2"W x 18"D x 26"H (BKT04X18X26THR05SWR)
- EKENA MILLWORK Standard Merced Architectural Grade PVC Bracket with Traditional Ends, 3"W x 12"D x 12"H (BKTP03X12X12MRC01)
- EKENA MILLWORK 1 3/4"W x 5"D x 8"H Mini Rockport Wood Corbel, Rubberwood (CORW02X05X08RKRW)
- EKENA MILLWORK Thorton Traditional Rough Sawn Bracket, Western Red Cedar, 4"W x 18"D x 18"H (BKT04X18X18THR01RWR)
- EKENA MILLWORK 3 3/4"W x 2 1/4"D x 5 3/4"H Bradley Corbel (COR04X02X06BY)
- EKENA MILLWORK 4"W x 20"D x 20"H Imperial Bracket (BKT20X20X04IM)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers