Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
3 1/2"W x 18"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood
Mfr # BKTB03X18X18TRUF
Zoro # G304660006
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Natural Barnwood
- Design Vintage Farmhouse
Product Information
- Brand Ekena Millwork
- MFR # BKTB03X18X18TRUF
- Zoro # G304660006
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 3 1/2"W x 18"D x 18"H |
Details
Finish | Natural Barnwood |
Item | Bracket |
Design | Vintage Farmhouse |
Description
Each bracket’s uniquely weathered wood adds an aged and authentic feel to your modern farmhouse decor. It is truly a rustic-lover’s dream for adding architectural detail to any living space. Stylish color palettes coordinate with every home.
- Our distressed, upcycled wood brackets are a charming addition to rustic, country, bohemian, vintage, tribal, shabby chic, or farmhouse styles
- The character of our weathered wood boasts a rough, aged texture with knots, nail holes, and imperfections that salvaged wood is known for
- Perfect for decorating entryways, open shelving, or vintage decor
- Available in 6 sizes
- Sold in convenient single, 2, 4, and 6 packs to fit every project need
- Authentic Farmhouse Stylings
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Nero-Sample (BC-913SMP)
- EMTEK Satin Nickel Latch EMDBL238R15 (EMDBL238R15)
- MIDWEST FASTENER 1/2" x .051" x 5-1/4" Steel Extension Springs 6PK (18621)
- NATIONAL HARDWARE Snap Trigger Nkl 1/2X2-5/8In (N222-703)
- EKENA MILLWORK 3 1/2"W x 16"D x 16"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X16X16TRUF)
- EKENA MILLWORK 3 1/2"W x 12"D x 12"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X12X12TRUF)
- EKENA MILLWORK Classic Wagon Wheel Architectural Grade PVC Bracket, 5/8"W X 4 1/2"D X 7"H (BKTP01X04X07CW)
- EKENA MILLWORK Thorton Rough Sawn Craftsman Outlooker, Douglas Fir, 6"W x 16"D x 16"H (OUT06X16X16THR04RDF)
- EKENA MILLWORK Imperial Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 34"D x 46"H (BKT04X34X46IMP01RDF)
- EKENA MILLWORK 1 3/4"W x 6 1/2"D x 9"H Small Avila Wood Bracket, Rubberwood (BKTW01X06X09AVRW)
- DESIGNS OF DISTINCTION Traditional Open Corbel - Cherry (01605005CH1)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers